
Spark Plug for Champion RC12YC, NGK BCPR6ES, Bosch FR8DC, Torch K5RTC, 10PK (Discontinued)
- Mfr # 90-00018
- Zoro # G304417921
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90-00018
Zoro #
G304417921
UPC #
-
Country of Origin
China
Description
Application
Used on many power equipment with specific Briggs & Stratton, Honda and Kohler 4-stroke gas engine
Compatible with
Champion RC7YC, QC12YC, RC12YC, RC12PYC, XC92YC, 3071T04, 3071, RC14YC, RN12YC
NGK BKR5EGP, BKR5E, FR2A, BKR5E-E, ZFR5F, ZGR5A, BKR6E-E, BKR7E-E, BKR5E-11
Denso K20RU, K16PRU, K16PR-UR, VK16, J16CR-U, K20PR-UR, VK20, K22-PR-UR, K22PR-UR, VK22
Torch K5RTC, K6RTC, K7RF
Briggs & Stratton 594264, 691043, 692051, 692720, 696202, 711252, 790267, 792015, 793541, 491055S, 496018S
Honda 98079-5287E, 98079-5585C, 98079-5587C, 98079-5587G, 98079-5587V, 98079-5685C, 98079-5687C, 98079-5785C, 98079-5787C
Kohler 12 132 02-S, 12 132 06-S, 14 132 03-S, 20 132 02-S, 25 132 12-S, 25 132 14-S, 25 132 23-S
Specification
Thread: 14mm
Thread reach: 19mm
Seat type: flat
Hex size: 16mm
Gap: 0.04 Inch
Tip configuration: Projected
Terminal Type: Non-removable
Used on many power equipment with specific Briggs & Stratton, Honda and Kohler 4-stroke gas engine
Compatible with
Champion RC7YC, QC12YC, RC12YC, RC12PYC, XC92YC, 3071T04, 3071, RC14YC, RN12YC
NGK BKR5EGP, BKR5E, FR2A, BKR5E-E, ZFR5F, ZGR5A, BKR6E-E, BKR7E-E, BKR5E-11
Denso K20RU, K16PRU, K16PR-UR, VK16, J16CR-U, K20PR-UR, VK20, K22-PR-UR, K22PR-UR, VK22
Torch K5RTC, K6RTC, K7RF
Briggs & Stratton 594264, 691043, 692051, 692720, 696202, 711252, 790267, 792015, 793541, 491055S, 496018S
Honda 98079-5287E, 98079-5585C, 98079-5587C, 98079-5587G, 98079-5587V, 98079-5685C, 98079-5687C, 98079-5785C, 98079-5787C
Kohler 12 132 02-S, 12 132 06-S, 14 132 03-S, 20 132 02-S, 25 132 12-S, 25 132 14-S, 25 132 23-S
Specification
Thread: 14mm
Thread reach: 19mm
Seat type: flat
Hex size: 16mm
Gap: 0.04 Inch
Tip configuration: Projected
Terminal Type: Non-removable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.