
Spark Plug for Champion RN11YC4, NGK BPR5ES, Bosch WR8DS, Torch F5RTC, 10PK (Discontinued)
- Mfr # 90-00015
- Zoro # G504417929
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90-00015
Zoro #
G504417929
UPC #
-
Country of Origin
China
Description
Application
Used on many power equipment with Honda, Kawasaki and MTD 4-stroke gas engine
Compatible with
Bosch WR8DS
Champion RN11YC4, RN12YC, RN14YC, N12YC, RN9YC, RN10YC
NGK BPR5ES, BPR2ES, BPR4ES, BP4ES, BP6ES
Torch F5RF, F5RTC, F4RTC, F6, F6TC
Honda 98079-52876, 98079-54841, 98079-54846, 98079-54855, 98079-55145, 98079-55841, 98079-55846, 98079-55854, 98079-55855, 98079-5585v, 98079-56155, 98079-56841, 98079-56854, 98079-56855, 98079-56871
Kawasaki 92070-0707, 92070-1167, 92070-2077, 92070-2088, 92070-2110, 92070-2112, 92070-2119, 92070-7004
MTD 951-14437
Specification
Thread: 14mm
Thread reach: 19mm
Seat type: flat
ex size: 21mm
Gap: 0.04 Inch
Tip configuration: Projected
Terminal Type: Non-removable
Used on many power equipment with Honda, Kawasaki and MTD 4-stroke gas engine
Compatible with
Bosch WR8DS
Champion RN11YC4, RN12YC, RN14YC, N12YC, RN9YC, RN10YC
NGK BPR5ES, BPR2ES, BPR4ES, BP4ES, BP6ES
Torch F5RF, F5RTC, F4RTC, F6, F6TC
Honda 98079-52876, 98079-54841, 98079-54846, 98079-54855, 98079-55145, 98079-55841, 98079-55846, 98079-55854, 98079-55855, 98079-5585v, 98079-56155, 98079-56841, 98079-56854, 98079-56855, 98079-56871
Kawasaki 92070-0707, 92070-1167, 92070-2077, 92070-2088, 92070-2110, 92070-2112, 92070-2119, 92070-7004
MTD 951-14437
Specification
Thread: 14mm
Thread reach: 19mm
Seat type: flat
ex size: 21mm
Gap: 0.04 Inch
Tip configuration: Projected
Terminal Type: Non-removable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.