Spark Plug for Champion RN11YC4, NGK BPR5ES, Bosch WR8DS, Torch F5RTC, 200PK (Discontinued)
- Mfr # 90-00182
- Zoro # G904417932
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90-00182
Zoro #
G904417932
UPC #
-
Country of Origin
China
Description
Application
Used on many power equipment with Honda, Kawasaki and MTD 4-stroke gas engine
Compatible with
Bosch WR6DC, WR6DP
Champion RN9YC, RN10YC
NGK BPR6ES, BPR6ES-11, BPR7ES
Torch F6RTC, F6RC, F7RC
Honda 98076-56717, 98079-56145, 98079-56846
Kawasaki 92070-2082
MTD 751-10292, 951-10292
Specification
Thread: 14mm
Thread reach: 19mm
Seat type: flat
Hex size: 21mm
Gap: 0.04 Inch
Tip configuration: Projected
Terminal Type: Non-removable
Used on many power equipment with Honda, Kawasaki and MTD 4-stroke gas engine
Compatible with
Bosch WR6DC, WR6DP
Champion RN9YC, RN10YC
NGK BPR6ES, BPR6ES-11, BPR7ES
Torch F6RTC, F6RC, F7RC
Honda 98076-56717, 98079-56145, 98079-56846
Kawasaki 92070-2082
MTD 751-10292, 951-10292
Specification
Thread: 14mm
Thread reach: 19mm
Seat type: flat
Hex size: 21mm
Gap: 0.04 Inch
Tip configuration: Projected
Terminal Type: Non-removable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.