Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oakten Spark Plug for Champion RN11YC4, NGK BPR5ES, Bosch WR8DS, Torch F5RTC 22-0002

Spark Plug for Champion RN11YC4, NGK BPR5ES, Bosch WR8DS, Torch F5RTC (Discontinued)

  • Mfr # 22-0002
  • Zoro # G004417931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-0002
Zoro #
G004417931
UPC #
-
Country of Origin
China

Description

Application
Used on many power equipment with Honda, Kawasaki and MTD 4-stroke gas engine
Compatible with
Bosch WR6DC, WR6DP
Champion RN9YC, RN10YC
NGK BPR6ES, BPR6ES-11, BPR7ES
Torch F6RTC, F6RC, F7RC
Honda 98076-56717, 98079-56145, 98079-56846
Kawasaki 92070-2082
MTD 751-10292, 951-10292
Specification
Thread: 14mm
Thread reach: 19mm
Seat type: flat
Hex size: 21mm
Gap: 0.04 Inch
Tip configuration: Projected
Terminal Type: Non-removable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.