Air Temp Probe, -40 to 257 Deg F

  • Mfr # WD-93823-05

  • Zoro # G4679245


product price: $64.99
/ea

Key Features

Sensor Type
Thermistor
Temp. Range (F)
-40 Degrees to 257 Degrees
Temp. Range (C)
-40 Degrees to 125 Degrees
Probe Length
3.75 in
Primary Measuring Element
Thermistor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-93823-05
Zoro #
G4679245
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
3.75 in
Probe Wire Length
5 ft
Wire Length
5 ft.
Probe Diameter
0.25 in
Cable Length
10 ft
Probe Size
1/4 in x 3 3/4 in

Details

Item
Surface Temperature Probe
Sensor Type
Thermistor
Temp. Range (F)
-40 Degrees to 257 Degrees
Temp. Range (C)
-40 Degrees to 125 Degrees
Primary Measuring Element
Thermistor
Probe Temp. Measuring Element
Thermistor
Probe Connector
Phono
Probe Connection Type
Phono
Probe Contact Material
316 Stainless Steel
Accuracy
+/-0.2 Degrees F from 32 Degrees to 150 Degrees F/ +/-0.1 Degrees C from 0 Degrees to 70 Degrees C
Use
Air and Gases
Process Connection
1/4 in NPT, Compression Fitting
For Use With
400 Series Thermistor
Temperature Measuring Element
Thermistor
Probe Material
316 Stainless Steel
Handle Material
ABS Plastic
For Gases
Yes
Maximum Temperature C
100 Degrees C
For Application
Air, Gas
Process Mounting
1/4 in NPT Compression Fitting
For Solids
No
Head Connection
Phono Plug
For Surfaces
No
Connector Type
Phono
Handle Type
Flat
Cable Material
Perforated 316 Stainless Steel
Minimum Temperature F
-40 Degrees F
Maximum Temperature F
212 Degrees F
Fitting Type
Compression
For Liquids and Gels
No
Temperature Range
-40 Degrees to 212 Degrees F/-40 Degrees to 100 Degrees C
Probe Sheath Material
316 Stainless Steel
For Air
Yes
Probe Bend
Flat
Minimum Temperature C
-40 Degrees C
Head Material
316 Stainless Steel
Minimum Temperature °C
-40 Degrees C
Maximum Temperature °C
100 Degrees C
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °F
212 Degrees F
Maximum Temperature °F
212 Degrees F
Minimum Temperature °C
-40 Degrees C
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °C
100 Degrees C

Description

Surface Temperature Probe, Resistance 2,252 ohm, For Application Air, Gas, 1/4 in NPT Compression Fitting, Phono, Plate, Cable Length 10 ft, Cable Material Perforated 316 Stainless Steel, Sensor Type Thermistor, -40 Degrees to 212 Degrees F/-40 Degrees to 100 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.