Zoro Homepage

ALL IN ONE PH ELCTRD W/ ATC

  • Mfr # WD-35816-77

  • Zoro # G4696851


product price: $201.99
/ea
Free Shipping & Returns

Key Features

For Use With
Oakton(R) 650 Series Multiparameter Meters
Type
Single-Junction
Testing Parameter
pH
Cable Length
3.05 m
Includes
Electrode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-35816-77
Zoro #
G4696851
UPC #
-
Country of Origin
Singapore

Dimensions

Cable Length
3.05 m
Manufacturers Warranty Length
1 yr
Length
130 mm
Diameter
12 mm
Overall Length
130 mm
Manufacturer Warranty Length
1 yr
Overall Diameter
12 mm

Details

Item
pH Electrode
For Use With
Oakton(R) 650 Series Multiparameter Meters
Type
Single-Junction
Testing Parameter
pH
Includes
Electrode
Body Material
Epoxy
Range
0-14 pH
Tip Shape
Round
Connector
BNC
Measurement Range
0-14 pH
Shelf Life
6 mo
Max. Pressure
Ambient
Temp. Sensor
None
Recommended Use
pH Measurements
Junction
Double
Sub-Category
Electrodes: pH
Operating Temp. Range
0 Degrees to 80 Degrees C
Reference
Combination Electrode
pH Range
0-14 pH units
Material
Epoxy
Product Type
pH Electrode
Operating Temperature - Minimum
32 Degrees F
Disposability
Reusable
Operating Temperature - Maximum
176 Degrees F
Connection Type
BNC
Test Parameters
pH

Description

pH Electrode, Single-Junction, Testing Parameter pH, Measurement Range 0-14 pH, pH Range 0-14 pH Units, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 12 mm, Length 130 mm, Cable Length 3.05 m, Connector BNC, Amplifier Not Applicable, Temp. Sensor None, Max. Pressure Ambient, For Use With Oakton(R) 650 Series Multiparameter Meters, Standards Not Applicable, Shelf Life 6 mo, Reference Combination Electrode, Junction Double

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.