Zoro Homepage

Benchtop Meter, CON 2700

  • Mfr # WD-35608-90

  • Zoro # G4674564


product price: $254.99
/ea
Free Shipping & Returns

Key Features

For Use With
CON2700, pH CON2700
Type
Conductivity and Temp probe
Testing Parameter
Conductivity / Temp
Cable Length
0.76 m
Includes
Electrode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-35608-90
Zoro #
G4674564
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
0.76 m
Length
130 mm
Diameter
12 mm
Manufacturers Warranty Length
1 yr
Overall Length
130 mm
Overall Diameter
12 mm
Manufacturer Warranty Length
1 yr

Details

Item
Conductivity Probe
For Use With
CON2700, pH CON2700
Type
Conductivity and Temp probe
Testing Parameter
Conductivity / Temp
Includes
Electrode
Body Material
Epoxy, Platinum
Range
0-200 mS
Tip Shape
Round
Shelf Life
6 mo
Operating Temp. Range
0 Degrees to 80 Degrees C
Connector
OAKTON Connector
Temp. Sensor
Yes
Sub-Category
Probes
Recommended Use
Conductivity Measurements
Measurement Range
0-200 mS
Max. Pressure
Ambient
Application
Probes to be used with conductivity meters in a variety of water quality applications.
Material
Platinum
Product Type
Conductivity Probe
Operating Temperature - Maximum
176 Degrees F
Connection Type
OAKTON Connector
Disposability
Reusable
Test Parameters
Conductivity, Temperature
Operating Temperature - Minimum
32 Degrees F

Description

Conductivity Probe, Conductivity and Temp probe, Testing Parameter Conductivity / Temp, Measurement Range 0-200 mS, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Platinum, Diameter 12 mm, Length 130 mm, Cable Length 0.76 m, Connector OAKTON Connector, Amplifier Not Applicable, Temp. Sensor Yes, Max. Pressure Ambient, For Use With CON2700, pH CON2700, Standards Not Applicable, Shelf Life 6 mo, Reference N/A, Junction Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.