Benchtop Meter, CON 2700
Mfr # WD-35608-94
Zoro # G4663321
product price: $365.99
/ea
Free Shipping & Returns
Key Features
For Use With
CON2700, pH CON2700
Type
Conductivity and Temp probe
Testing Parameter
Conductivity / Temp
Cable Length
0.76 m
Includes
Electrode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD-35608-94
Zoro #
G4663321
UPC #
-
Country of Origin
United States
Dimensions
Cable Length
0.76 m
Length
130 mm
Manufacturers Warranty Length
1 yr
Diameter
12 mm
Overall Length
130 mm
Overall Diameter
12 mm
Manufacturer Warranty Length
1 yr
Description
Conductivity Probe, Conductivity and Temp probe, Testing Parameter Conductivity / Temp, Measurement Range 0-200 mS, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Platinum, Diameter 12 mm, Length 130 mm, Cable Length 0.76 m, Connector OAKTON Connector, Amplifier Not Applicable, Temp. Sensor Yes, Max. Pressure Ambient, For Use With CON2700, pH CON2700, Standards Not Applicable, Shelf Life 6 mo, Reference N/A, Junction Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.