Zoro Homepage

Benchtop Meter, CON 700

  • Mfr # WD-35608-72

  • Zoro # G4664274


product price: $218.99
/ea
Free Shipping & Returns

Key Features

For Use With
CON700, pH CON700
Type
Conductivity and Temp probe
Testing Parameter
Conductivity / Temp
Cable Length
0.76 m
Includes
Electrode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-35608-72
Zoro #
G4664274
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
0.76 m
Manufacturers Warranty Length
1 yr
Length
130 mm
Diameter
12 mm
Overall Length
130 mm
Manufacturer Warranty Length
1 yr
Overall Diameter
12 mm

Details

Item
Conductivity Probe
For Use With
CON700, pH CON700
Type
Conductivity and Temp probe
Testing Parameter
Conductivity / Temp
Includes
Electrode
Body Material
Platinum
Range
0-200 mS
Tip Shape
Round
Max. Pressure
Ambient
Operating Temp. Range
0 Degrees to 80 Degrees C
Connector
OAKTON Connector
Sub-Category
Probes
Recommended Use
Conductivity Measurements
Measurement Range
0-200 mS
Shelf Life
6 mo
Temp. Sensor
Yes
Material
Platinum
Application
Probes to be used with conductivity meters in a variety of water quality applications.
Product Type
Conductivity Probe
Disposability
Reusable
Operating Temperature - Minimum
32 Degrees F
Test Parameters
Conductivity, Temperature
Connection Type
OAKTON Connector
Operating Temperature - Maximum
176 Degrees F

Description

Conductivity Probe, Conductivity and Temp probe, Testing Parameter Conductivity / Temp, Measurement Range 0-200 mS, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Platinum, Diameter 12 mm, Length 130 mm, Cable Length 0.76 m, Connector OAKTON Connector, Amplifier Not Applicable, Temp. Sensor Yes, Max. Pressure Ambient, For Use With CON700, pH CON700, Standards Not Applicable, Shelf Life 6 mo, Reference N/A, Junction Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.