Calibration kit
Mfr # 35635-20
Zoro # G801766966
product price: $316.99
/ea
Free Shipping & Returns
Key Features
For Use With
T-100 Turbidity Meters
Standards
ISO 17025
Sub-Category
Replacement
Container
60 mL Bottle
Type
Turbidity
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35635-20
Zoro #
G801766966
UPC #
-
Country of Origin
China
Details
Item
Turbidity Calibration Solution Kit
For Use With
T-100 Turbidity Meters
Standards
ISO 17025
Sub-Category
Replacement
Container
60 mL Bottle
Type
Turbidity
Product Type
Turbidity Calibration Solution Kit
Form
Liquid
REMOVE - Previous PI Node
Calibration Solutions
Compatible Product Type
T-100 Turbidity Meters
CAS Number
7732-18-5, 9003-70-7
Container Material
Glass
Application
Turbidity Meter Calibration, Turbidity Monitoring
Shelf Life
12 mo
Volume
60 mL
Container Type
Bottle
Concentration
20, 100, 400, 800 NTU
Chemical Grade
ACS
Description
Turbidity Calibration Solution Kit, Concentration 20, 100, 400, 800 NTU, CAS Number 7732-18-5, 9003-70-7, Chemical Grade ACS, Chemical Family Type Solution, Shelf Life 12 mo, Standards ISO 17025
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.