Zoro Homepage

CON 700 METER W/PRB/ STND

  • Mfr # WD-35411-00

  • Zoro # G4725156


product price: $947.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
3 yr
Includes
Probe (K=1.0), Stand
Automatic Temperature Compensation
Yes
Calibration
5 pt
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-35411-00
Zoro #
G4725156
UPC #
643765900569
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Benchtop Multiparameter Meter
Includes
Probe (K=1.0), Stand
Automatic Temperature Compensation
Yes
Calibration
5 pt
Waterproof
No
Displayed Temperature Range
0 to 100 Degrees C
Electric Conductivity Accuracy
+/-1% full scale
Electric Conductivity Range
0.00 uS/cm to 200.0 mS/c
TDS Resolution
0.01 or 0.1ppt, 0.01, 0.1, or 1 ppm
TDS Accuracy
+/-1% FS
Salinity Accuracy
+/-1% FS
Product Type
Benchtop Multiparameter Meter
Conductivity Accuracy
+/-1% FS
Test Parameters
Conductivity, Resistivity, Salinity, Total Dissolved Solids
Temperature Accuracy
+/-0.9 Degrees F (0.5 Degrees C)
Temperature Compensation
Automatic, Manual
Conductivity Range - Maximum
200 mS
Conductivity Resolution
0.001, 0.01, or 0.1 mS, 0.01 or 0.1 uS
Conductivity Range - Minimum
0 mS

Description

Benchtop Multiparameter Meter, Electric Conductivity Range 0.00 uS/cm to 200.0 mS/c, Waterproof No, Automatic Temperature Compensation Yes, Displayed Temperature Range 0 to 100 Degrees C, Calibration 5 pt, Includes Probe (K=1.0), Stand, Manufacturers Warranty Length 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.