Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oakton COND CELL FOR OAKTON 650 WD-35408-57

COND CELL FOR OAKTON 650 (Discontinued)

  • Mfr # WD-35408-57
  • Zoro # G4686245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-35408-57
Zoro #
G4686245
UPC #
-
Country of Origin
Malaysia

Dimensions

Cable Length
3.05 m
Diameter
12 mm
Length
130 mm
Manufacturers Warranty Length
1 yr
Overall Length
130 mm
Manufacturer Warranty Length
1 yr
Overall Diameter
12 mm

Details

Item
Conductivity Probe
For Use With
Oakton(R) 600 Series Meters
Type
Conductivity Probe
Testing Parameter
Conductivity / Temp
Includes
Electrode
Body Material
Stainless Steel, Ultem
Range
0-200 mS
Tip Shape
Round
Recommended Use
Conductivity Measurements
Sub-Category
Cells
Temp. Sensor
Yes
Connector
OAKTON Connector
Operating Temp. Range
0 Degrees to 80 Degrees C
Measurement Range
0 - 200 mS
Shelf Life
6 mo
Max. Pressure
Ambient
Material
Stainless Steel, Ultem
Product Type
Conductivity Probe
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
32 Degrees F
Disposability
Reusable
Connection Type
OAKTON Connector
Test Parameters
Conductivity, Temperature

Description

Conductivity Probe, Conductivity Probe, Testing Parameter Conductivity / Temp, Measurement Range 0 - 200 mS, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Stainless Steel, Ultem, Diameter 12 mm, Length 130 mm, Cable Length 3.05 m, Connector OAKTON Connector, Amplifier Not Applicable, Temp. Sensor Yes, Max. Pressure Ambient, For Use With Oakton(R) 600 Series Meters, Standards Not Applicable, Shelf Life 6 mo, Reference N/A, Junction Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.