Zoro Homepage

Conductitivy Probe

  • Mfr # 19500-08

  • Zoro # G5010047


product price: $322.99
/ea
Free Shipping & Returns

Key Features

For Use With
Conductivity Controllers
Cable Length
3 m
Body Material
Stainless Steel
Tip Shape
Flat
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19500-08
Zoro #
G5010047
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
3 m
Manufacturers Warranty Length
1 yr
Height
142 mm
Overall Length
142 mm
Manufacturer Warranty Length
1 yr

Details

Item
Conductitivy Probe
For Use With
Conductivity Controllers
Body Material
Stainless Steel
Tip Shape
Flat
Output
4 to 20 mA
Sub-Category
Conductivity Cell
Material
Stainless Steel
Product Type
Conductitivy Probe
Junction
Single
Operating Temperature - Maximum
266 Degrees F
Disposability
Reusable
Operating Temperature - Minimum
41 Degrees F

Description

Conductitivy Probe, Tip Shape Flat, Body Material Stainless Steel, Cable Length 3 m, Amplifier Not Applicable, For Use With Conductivity Controllers, Standards Not Applicable, Shelf Life Not Applicable, Junction Single, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.