Zoro Homepage

Conductivity Electrode 1m

  • Mfr # 35660-58

  • Zoro # G501775190


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Type
Conductivity
Testing Parameter
Conductivity
Measurement Range
0.1 mS/m to 10 S/m
Operating Temp. Range
0 Degrees to 130 Degrees C
Body Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35660-58
Zoro #
G501775190
UPC #
-
Country of Origin
Japan

Dimensions

Diameter
12 mm
Length
165 mm
Cable Length
1 m
Overall Diameter
16 mm
Overall Length
150 mm
Manufacturer Warranty Length
7 mo

Details

Type
Conductivity
Testing Parameter
Conductivity
Measurement Range
0.1 mS/m to 10 S/m
Operating Temp. Range
0 Degrees to 130 Degrees C
Body Material
Polycarbonate
Connector
BNC, Phono
Tip Shape
Cylindrical
Item
Conductivity Cell
Standards
CE
For Use With
Oakton(R) 200 Series Meters
Recommended Use
Conductivity Measurements
Includes
Cable
Sub-Category
Conductivity Cell
Product Type
Conductivity Cell
Disposability
Reusable
Material
Polycarbonate
Connection Type
BNC, Phono
Test Parameters
Conductivity
Operating Temperature - Minimum
32 Degrees F
Range
0.1 mS/m to 10 S/m
Operating Temperature - Maximum
176 Degrees F

Description

Conductivity Cell, Conductivity, Testing Parameter Conductivity, Measurement Range 0.1 mS/m to 10 S/m, Tip Shape Cylindrical, Operating Temp. Range 0 Degrees to 130 Degrees C, Body Material Polycarbonate, Diameter 12 mm, Length 165 mm, Cable Length 1 m, Connector BNC, Phono, Amplifier Not Applicable, For Use With Oakton(R) 200 Series Meters, Standards CE, Shelf Life Not Applicable, Reference Not Applicable, Junction Not Applicable, Recommended Use Conductivity Measurements, Includes Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.