Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3560791
Zoro #
G701109191
UPC #
-
Country of Origin
Unknown
Details
Item
Conductivity Meter
Electric Conductivity Range
0 to 200 mS
TDS Range
0 to 200 ppt
Waterproof
IP67
Automatic Temperature Compensation
Yes
Calibration
1 point
Operating Temp. Range (F)
32 Degrees to 122 Degrees
Display
Three Line LCD
Auto Power Off
Yes
Memory
150 Data Sets
Temp. Accuracy
+/-0.5 Degrees C
Power Source
(2) AA Batteries
Displayed Temperature Range
-10 Degrees to 100 Degrees C
Temp. Resolution
0.1 Degrees C
Operating Temp. Range (C)
0 Degrees to 50 Degrees
TDS Accuracy
+/-1% Full Scale
Includes
(2) AABatteries, Grip Clip Holder
Electric Conductivity Accuracy
+/-1% Full Scale
TDS Resolution
0.01 ppm to 0.1 ppt
Temperature Compensation Range
Automatic or Manual
Electric Conductivity Resolution
0.01 micron S
Description
Conductivity Meter, Electric Conductivity Range 0 to 200 mS, TDS Range 0 to 200 ppt, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range -10 Degrees to 100 Degrees C, Operating Temp. Range (F) 32 Degrees to 122 Degrees , Operating Temp. Range (C) 0 Degrees to 50 Degrees , Display Three Line LCD, Auto Power Off Yes, Memory 150 Data Sets, Temperature Compensation Range Automatic or Manual, Calibration 1 point, Power Source (2) AA Batteries
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.