Zoro Homepage

Conductivity Meter

  • Mfr # 3566014

  • Zoro # G501109193


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Testing Parameter
Conductivity, Resistivity, Salinity, TDS
Includes
(2) AA Batteries, Calibration Solutions, Electrode, Meter
Display
Backlit LCD
Automatic Temperature Compensation
Yes
Calibration
Up to 4 automatic, Up to 5 manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3566014
Zoro #
G501109193
UPC #
-
Country of Origin
Singapore

Dimensions

Manufacturer Warranty Length
3 yr
Overall Width
3 1/8 in
Overall Height
1 3/4 in
Overall Depth
6 1/4 in

Details

Item
Handheld Multiparameter Meter Kit
Testing Parameter
Conductivity, Resistivity, Salinity, TDS
Includes
(2) AA Batteries, Calibration Solutions, Electrode, Meter
Display
Backlit LCD
Automatic Temperature Compensation
Yes
Calibration
Up to 4 automatic, Up to 5 manual
Auto Power Off
Auto Power Off
Waterproof
IP67
Operating Temp. Range (F)
-22 Degrees to 266 Degrees F
Standards
CE, IP67
Range
-2.00 to 20.00 pH, 0 to 100 ppt (Salinity), 0 to 100 ppt (TDS), 0 to 20.000 megaohms (Resistivity)
Salinity Range
0 to 100 ppt
Electric Conductivity Accuracy
+/-0.6% Full Scale, +/-1.5% Full Scale Greater Than 18 mS/cm
Operating Temp. Range (C)
-30 Degrees to 130 Degrees C
TDS Resolution
0.01 ppm, 0.1 ppt
Resistivity Range
0 to 20 megaohms
Salinity Accuracy
+/-0.6% FS, +/-1.5% FS Greater Than 1.8 Ms/cm
TDS Accuracy
+/-0.1% FS
Resistivity Accuracy
+/-0.6% Full Scale/ +/-1.5% Full Scale Greater Than 1.8 M¿¿cm
Salinity Resolution
0.01%, 0.1 ppt
Number of Tests
1,000
Displayed Temperature Range
-22 Degrees to 266 Degrees F, -30 Degrees to 130 Degrees C
Electric Conductivity Resolution
0.05% full scale
Electric Conductivity Range
0 to 200 mS/cm
Sub-Category
Testing Kit
TDS Range
0 to 100 ppt
Product Type
Handheld Multiparameter Meter Kit
Salinity - Minimum
0 ppt
Test Parameters
Conductivity, Resistivity, Salinity, Total Dissolved Solids
Operating Temperature - Minimum
-22 Degrees F
Temperature Accuracy
+/-0.9 Degrees F (0.5 Degrees C)
Conductivity Accuracy
+/-0.6% FS, +/-1.5% FS Greater Than 18 mS/cm
Display Type
Digital
Display Temperature - Maximum
266 Degrees F
Operating Temperature - Maximum
266 Degrees F
Display Temperature - Minimum
-22 Degrees F
Conductivity Range - Maximum
200 mS
TDS Concentration Range - Maximum
100 ppt
Data Logging Included
Data Recorded
TDS Concentration Range - Minimum
0 ppt
Conductivity Range - Minimum
0 mS
Temperature Compensation
Automatic
Salinity - Maximum
100 ppt
Conductivity Resolution
0.05% mS
Interface Type
USB

Description

Handheld Multiparameter Meter Kit, Electric Conductivity Range 0 to 200 mS/cm, TDS Range 0 to 100 ppt, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range -22 Degrees to 266 Degrees F, -30 Degrees to 130 Degrees C, Salinity Range 0 to 100 ppt, Operating Temp. Range (F) -22 Degrees to 266 Degrees F, Operating Temp. Range (C) -30 Degrees to 130 Degrees C, Resistivity Range 0 to 20 megaohms, Display Backlit LCD, Auto Power Off Auto Power Off

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.