Zoro Homepage
This item is Discontinued.
Oakton CONDUCTIVITY METER BENCHTOP WITH ELECTR WD-35610-10

CONDUCTIVITY METER BENCHTOP WITH ELECTR (Discontinued)

  • Mfr # WD-35610-10
  • Zoro # G4734764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-35610-10
Zoro #
G4734764
UPC #
-
Country of Origin
Unknown

Details

Item
pH/CON 510 Benchtop Meter
pH Range
-2.00 to 16.00
Electric Conductivity Range
0 to 19.99 uS0 to 199.9 uS0 to 1999 uS0 to 19.99 mS0 to 199.9 mS
Range
0 to 199.9 mS (Conductivity), 0 ppm to 199.9 ppt (TDS), -2 to 16 (pH), -600 to +600 mV, 0 to 100 Deg C/32 to 212 Deg F (Temperature)
Automatic Temperature Compensation
Yes
Calibration
5 pt
pH Accuracy
+/-0.01
Includes
pH Electrode, Conductivity Probe, Electrode Holder Arm, Instruction Card, and Power Adapter
Displayed Temperature Range
0 to 100 Degrees C
Electric Conductivity Accuracy
+/-1% full scale

Description

pH/CON 510 Benchtop Meter, pH Range -2.00 to 16.00, Electric Conductivity Range 0 to 19.99 uS 0 to 199.9 uS 0 to 1999 uS 0 to 19.99 mS 0 to 199.9 mS, Automatic Temperature Compensation Yes, Displayed Temperature Range 0 to 100 Degrees C, Calibration 5 pt, Includes pH Electrode, Conductivity Probe, Electrode Holder Arm, Instruction Card, and Power Adapter, Range 0 to 199.9 mS (Conductivity), 0 ppm to 199.9 ppt (TDS), -2 to 16 (pH), -600 to +600 mV, 0 to 100 Deg C/32 to 212 Deg F (Temperature)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.