Conductivity Probe, CPVC
Mfr # 19500-50
Zoro # G5010293
product price: $258.99
/ea
Free Shipping & Returns
Key Features
For Use With
In-Line
Testing Parameter
Conductivity
Cable Length
3.05 m
Body Material
CPCV
Tip Shape
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19500-50
Zoro #
G5010293
UPC #
-
Country of Origin
United States
Dimensions
Cable Length
3.05 m
Manufacturers Warranty Length
1 yr
Diameter
3/4 in NPT
Manufacturer Warranty Length
1 yr
Details
Item
Conductivity Probe
For Use With
In-Line
Testing Parameter
Conductivity
Body Material
CPCV
Tip Shape
Flat
Connector
Stripped Ends
Max. Pressure
150 psi
Temp. Sensor
100 OHM Pt RTD
Operating Temp. Range
0 Degrees to 80 Degrees C
Sub-Category
Conductivity Cell
Material
Plastic
Product Type
Conductivity Probe
Junction
Single
Disposability
Reusable
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
176 Degrees F
Test Parameters
Conductivity
Connection Type
NPT
Description
Conductivity Probe, Testing Parameter Conductivity, Tip Shape Flat, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material CPCV, Diameter 3/4 in NPT, Cable Length 3.05 m, Connector Stripped Ends, Amplifier Not Applicable, Temp. Sensor 100 OHM Pt RTD, Max. Pressure 150 psi, Standards Not Applicable, Shelf Life Not Applicable, Junction Single, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.