Data Cable for PC
- Mfr # 35660-66
- Zoro # G201775391
product price:Â
$
83.35
/ea
Key Features
For Use With
Oakton 200 Series Meters and Meter Kits
Cable Length
1.8 m
Features
BNC and Phono Connections
Standards
CE
Application
Meter Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35660-66
- Zoro #
- G201775391
- UPC #
- -
- Country of Origin
- Japan
- Item
- Data Cable for PC
- For Use With
- Oakton 200 Series Meters and Meter Kits
- Features
- BNC and Phono Connections
- Standards
- CE
- Application
- Meter Accessories
- Sub-Category
- Meter Accessories
- Product Type
- Data Cable for PC
Dimensions
- Cable Length
- 1.8 m
- Manufacturer Warranty Length
- 3 yr
Description
Data Cable for PC, Application Meter Accessories, BNC and Phono Connections, For Use With Oakton 200 Series Meters and Meter Kits, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.