Shop OAKTON
See all product information
Create Account
Data Cable for Printer
- Mfr # 35660-68
- Zoro # G601775403
product price:Â
$
64.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
Oakton 200 Series Meters and Meter Kits
Cable Length
1.5 m
Features
BNC and Phono Connections
Sub-Category
Meter Accessories
Application
Meter Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35660-68
- Zoro #
- G601775403
- UPC #
- -
- Country of Origin
- Japan
- Item
- Data Cable for Printer
- For Use With
- Oakton 200 Series Meters and Meter Kits
- Features
- BNC and Phono Connections
- Sub-Category
- Meter Accessories
- Application
- Meter Accessories
- Standards
- CE
- Product Type
- Data Cable for Printer
Dimensions
- Cable Length
- 1.5 m
- Manufacturer Warranty Length
- 3 yr
Description
Data Cable for Printer, Application Meter Accessories, BNC and Phono Connections, For Use With Oakton 200 Series Meters and Meter Kits, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.