Shop OAKTON

Dissolved Oxygen Meter Kit, LCD

  • Mfr # 3564305
  • Zoro # G804245994

product price: 
$
1,298.99
/ea
Free Shipping & Returns

Key Features

Testing Parameter
Dissolved Oxygen, Temperature
Manufacturers Warranty Length
2 yr
Includes
(3) AA Batteries, Carrying Case, Cathode Polishing Paper, Electrolyte Solution, Membrane Caps, Polarographic DO Electrode with Built-in Temperature Sensor
Display
LCD
Power Source
(3) AA 1.5V Batteries
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3564305
Zoro #
G804245994
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr

Details

Item
Dissolved Oxygen Meter Kit
Testing Parameter
Dissolved Oxygen, Temperature
Includes
(3) AA Batteries, Carrying Case, Cathode Polishing Paper, Electrolyte Solution, Membrane Caps, Polarographic DO Electrode with Built-in Temperature Sensor
Display
LCD
Power Source
(3) AA 1.5V Batteries
Automatic Temperature Compensation
Yes
Calibration
Air Calibration with Calibration Sleeve
Waterproof
IP57
Operating Temp. Range (F)
32 Degrees to 212 Degrees F
Range
0 to 20 mg/L
Auto Power Off
Auto Power Off
Temperature Compensation Range
0 Degrees to 45 Degrees C
Interface
8-Pin Socket
Oxygen Concentration Resolution
0.1 mg/L
Dissolved Oxygen Range Accuracy
+/-0.30 mg/L
Displayed Temperature Range
32 Degrees to 212 Degrees F
Probe Compensation
Temperature
Temp. Resolution
0.1 Degrees F
Operating Temp. Range (C)
0 Degrees to 100 Degrees C
Dissolved Oxygen Range
0 to 20 mg/L (ppm)
Oxygen Concentration Accuracy
+/-0.30 mg/L
Temp. Accuracy
+/-0.9 Degrees F +/-1 Digit
Dissolved Oxygen Resolution
0.01/0.1 mg/L (ppm)
Product Type
Dissolved Oxygen Meter Kit
Display Type
LCD
Test Parameters
Dissolved Oxygen, Temperature
Operating Temperature - Maximum
100 Degrees C
Oxygen Concentration - Minimum
0 %
Resistance Properties
IP57-rated
Operating Temperature - Minimum
0 Degrees C
Temperature Accuracy
+/-0.5 Degrees C +/-1 Digit
Temperature Resolution
0.1 Degrees C
Display Temperature - Maximum
100 Degrees C
Temperature Compensation
Automatic
Display Temperature - Minimum
0 Degrees C
Oxygen Concentration - Maximum
200 %
Interface Type
8-Pin Socket

Description

Dissolved Oxygen Meter Kit, Dissolved Oxygen Range 0 to 20 mg/L (ppm), Waterproof IP57, Automatic Temperature Compensation Yes, Displayed Temperature Range 32 Degrees to 212 Degrees F, Operating Temp. Range (F) 32 Degrees to 212 Degrees F, Operating Temp. Range (C) 0 Degrees to 100 Degrees C, Display LCD, Auto Power Off Auto Power Off, Temperature Compensation Range 0 Degrees to 45 Degrees C, Calibration Air Calibration with Calibration Sleeve, Interface 8-Pin Socket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.