Shop OAKTON

Dissolved Oxygen Meter, LCD

  • Mfr # 3564300
  • Zoro # G304245999

product price: 
$
1,144.99
/ea
Free Shipping & Returns

Key Features

Testing Parameter
Dissolved Oxygen, Temperature
Manufacturers Warranty Length
2 yr
Includes
(3) AA Batteries, Cathode Polishing Paper, Electrolyte Solution, Membrane Caps, Polarographic DO Electrode with Built-in Temperature Sensor
Display
LCD
Power Source
(3) AA 1.5V Batteries
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3564300
Zoro #
G304245999
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr

Details

Item
Dissolved Oxygen Meter
Testing Parameter
Dissolved Oxygen, Temperature
Includes
(3) AA Batteries, Cathode Polishing Paper, Electrolyte Solution, Membrane Caps, Polarographic DO Electrode with Built-in Temperature Sensor
Display
LCD
Power Source
(3) AA 1.5V Batteries
Automatic Temperature Compensation
Yes
Calibration
Air Calibration with Calibration Sleeve
Waterproof
IP57
Operating Temp. Range (F)
32 Degrees to 212 Degrees F
Range
0 to 20 mg/L
Auto Power Off
Auto Power Off
Oxygen Concentration Accuracy
+/-0.30 mg/L
Dissolved Oxygen Resolution
0.01/0.1 mg/L (ppm)
Temperature Compensation Range
0 Degrees to 45 Degrees C
Displayed Temperature Range
32 Degrees to 212 Degrees F
Temp. Resolution
0.1 Degrees F
Dissolved Oxygen Range
0 to 20 mg/L (ppm)
Interface
8-Pin Socket
Operating Temp. Range (C)
0 Degrees to 100 Degrees C
Oxygen Concentration Resolution
0.1 mg/L
Temp. Accuracy
+/-0.9 Degrees F +/-1 Digit
Dissolved Oxygen Range Accuracy
+/-0.30 mg/L
Probe Compensation
Temperature
Product Type
Dissolved Oxygen Meter
Test Parameters
Dissolved Oxygen, Temperature
Display Temperature - Minimum
0 Degrees C
Temperature Accuracy
+/-0.5 Degrees C +/-1 Digit
Resistance Properties
IP57-rated
Display Type
LCD
Oxygen Concentration - Minimum
0 %
Operating Temperature - Maximum
100 Degrees C
Display Temperature - Maximum
100 Degrees C
Oxygen Concentration - Maximum
200 %
Temperature Resolution
0.1 Degrees C
Temperature Compensation
Automatic
Operating Temperature - Minimum
0 Degrees C
Interface Type
8-Pin Socket

Description

Dissolved Oxygen Meter, Dissolved Oxygen Range 0 to 20 mg/L (ppm), Waterproof IP57, Automatic Temperature Compensation Yes, Displayed Temperature Range 32 Degrees to 212 Degrees F, Operating Temp. Range (F) 32 Degrees to 212 Degrees F, Operating Temp. Range (C) 0 Degrees to 100 Degrees C, Display LCD, Auto Power Off Auto Power Off, Temperature Compensation Range 0 Degrees to 45 Degrees C, Calibration Air Calibration with Calibration Sleeve, Interface 8-Pin Socket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.