Zoro Homepage

DO 700 METER W/PRB/ STND

  • Mfr # WD-35415-00

  • Zoro # G4651674


product price: $1,394.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
3 yr
Includes
Probe, Probe Stand
Automatic Temperature Compensation
Yes
Waterproof
No
Dissolved Oxygen Range
0 to 199.9%; 300%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-35415-00
Zoro #
G4651674
UPC #
-
Country of Origin
Singapore

Dimensions

Manufacturers Warranty Length
3 yr
Manufacturer Warranty Length
3 yr

Details

Item
Benchtop Dissolved Oxygen Meter
Includes
Probe, Probe Stand
Automatic Temperature Compensation
Yes
Waterproof
No
Dissolved Oxygen Range
0 to 199.9%; 300%
Dissolved Oxygen Range Accuracy
+/-0.5 % full scale
Displayed Temperature Range
0 to 50 Degrees C
Oxygen Concentration Resolution
0.01 mg/L
Oxygen Concentration Accuracy
+/-0.5 % F.S.
Product Type
Benchtop Dissolved Oxygen Meter
Temperature Compensation
Automatic
Oxygen Concentration - Maximum
300 %
Oxygen Concentration - Minimum
0 %
Display Type
LCD
Display Temperature - Minimum
0 Degrees C
Operating Temperature - Maximum
50 Degrees C
Operating Temperature - Minimum
0 Degrees C
Temperature Accuracy
+/-0.5 Degrees C
Temperature Resolution
0.1 Degrees C
Test Parameters
Dissolved Oxygen, Salinity, Temperature
Display Temperature - Maximum
50 Degrees C

Description

Benchtop Dissolved Oxygen Meter, Dissolved Oxygen Range 0 to 199.9 Percent; 300 Percent, Waterproof No, Automatic Temperature Compensation Yes, Displayed Temperature Range 0 to 50 Degrees C, Includes Probe, Probe Stand, Manufacturers Warranty Length 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.