Zoro Homepage

DO SOLUTION ELECTROLYTE OAKTON 50

  • Mfr # WD-35640-71

  • Zoro # G4675727


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Form
Liquid
Shelf Life
12 mo
CAS Number
1303-96-4, 7647-14-5, 7732-18-5
Chemical Grade
ACS
Application
Dissolved Oxygen Meter Calibration, Dissolved Oxygen Monitoring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-35640-71
Zoro #
G4675727
UPC #
-
Country of Origin
United States

Details

Item
Dissolved Oxygen Probe Electrolye Solution
Form
Liquid
Shelf Life
12 mo
CAS Number
1303-96-4, 7647-14-5, 7732-18-5
Chemical Grade
ACS
Application
Dissolved Oxygen Meter Calibration, Dissolved Oxygen Monitoring
Product Type
Dissolved Oxygen Probe Electrolye Solution
Compatible Product Type
Probes
REMOVE - Previous PI Node
Reagents and Refills
Container Material
Plastic
Volume
500 mL
Special Information
Cannot be Rehydrated
Compatible Manufacturer Model Number
35640-50, 35640-52
Container Type
Bottle

Description

Dissolved Oxygen Probe Electrolye Solution, Concentration Not Applicable, CAS Number 1303-96-4, 7647-14-5, 7732-18-5, Chemical Grade ACS, Chemical Family Type Solution, Shelf Life 12 mo, Special Information Cannot be Rehydrated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.