Zoro Homepage

DO2 METER REPLACEMENT GALVANIC DO2 PAIR

  • Mfr # WD-35642-50

  • Zoro # G4696666


product price: $645.99
/ea
Free Shipping & Returns

Key Features

For Use With
Oakton(R) DO 6+ Meters
Type
Dissolved Oxygen probe
Testing Parameter
Dissolved Oxygen
Cable Length
0.91 m
Includes
Electrode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-35642-50
Zoro #
G4696666
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
0.91 m
Manufacturers Warranty Length
1 yr
Length
130 mm
Diameter
0.75 in
Overall Length
130 mm
Overall Diameter
3/4 in
Manufacturer Warranty Length
1 yr

Details

Item
Galvanic Probe with Cable
For Use With
Oakton(R) DO 6+ Meters
Type
Dissolved Oxygen probe
Testing Parameter
Dissolved Oxygen
Includes
Electrode
Body Material
ABS
Range
0-200 mg/L
Tip Shape
Round
Shelf Life
6 mo
Operating Temp. Range
0 Degrees to 80 Degrees C
Recommended Use
Dissolved Oxygen Measurements
Temp. Sensor
Yes
Measurement Range
0-200 mg/L
Connector
OAKTON Connector
Max. Pressure
Ambient
Material
ABS Plastic
Sub-Category
Electrodes: DO
Product Type
Galvanic Probe with Cable
Operating Temperature - Maximum
176 Degrees F
Disposability
Reusable
Test Parameters
Dissolved Oxygen
Operating Temperature - Minimum
32 Degrees F
Connection Type
OAKTON Connector

Description

Galvanic Probe with Cable, Dissolved Oxygen Probe, Testing Parameter Dissolved Oxygen, Measurement Range 0-200 mg/L, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material ABS, Diameter 0.75 in, Length 130 mm, Cable Length 0.91 m, Connector OAKTON Connector, Amplifier Not Applicable, Temp. Sensor Yes, Max. Pressure Ambient, For Use With Oakton(R) DO 6+ Meters, Standards Not Applicable, Shelf Life 6 mo, Reference N/A, Junction Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.