Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DO2 METER REPLACEMENT PROBE FOR 49431

  • Mfr # WD-356-40-52

  • Zoro # G4666383


product price: $942.99
/ea
Free Shipping & Returns

Key Features

For Use With
Oakton(R) Waterproof DO Meter
Type
Dissolved Oxygen probe
Testing Parameter
Dissolved Oxygen
Cable Length
7.62 m
Includes
Electrode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-356-40-52
Zoro #
G4666383
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
7.62 m
Diameter
1.3 in
Length
130 mm
Manufacturers Warranty Length
1 yr
Overall Length
130 mm
Overall Diameter
1 1/4 in
Manufacturer Warranty Length
1 yr

Details

Item
DO Probe
For Use With
Oakton(R) Waterproof DO Meter
Type
Dissolved Oxygen probe
Testing Parameter
Dissolved Oxygen
Includes
Electrode
Body Material
ABS
Range
0-200 mS
Tip Shape
Round
Temp. Sensor
Yes
Operating Temp. Range
0 Degrees to 80 Degrees C
Connector
OAKTON Connector
Measurement Range
0-200 mS
Recommended Use
Dissolved Oxygen Measurements
Sub-Category
Probes
Shelf Life
6 mo
Max. Pressure
Ambient
Material
ABS Plastic
Product Type
DO Probe
Operating Temperature - Minimum
32 Degrees F
Connection Type
OAKTON Connector
Disposability
Reusable
Operating Temperature - Maximum
176 Degrees F
Test Parameters
Dissolved Oxygen

Description

DO Probe, Dissolved Oxygen Probe, Testing Parameter Dissolved Oxygen, Measurement Range 0-200 mS, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material ABS, Diameter 1.3 in, Length 130 mm, Cable Length 7.62 m, Connector OAKTON Connector, Amplifier Not Applicable, Temp. Sensor Yes, Max. Pressure Ambient, For Use With Oakton(R) Waterproof DO Meter, Standards Not Applicable, Shelf Life 6 mo, Junction Not Applicable, Recommended Use Dissolved Oxygen Measurements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.