Zoro Homepage

DO2 PROBE ACCESSORY DO2 PROBE

  • Mfr # WD-35640-56

  • Zoro # G4680277


product price: $1,219.99
/ea
Free Shipping & Returns

Key Features

For Use With
Oakton 600 Series Meters
Type
Dissolved Oxygen probe
Testing Parameter
Dissolved Oxygen
Cable Length
30.48 m
Includes
Electrode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-35640-56
Zoro #
G4680277
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
30.48 m
Diameter
1.3 in
Length
130 mm
Manufacturers Warranty Length
1 yr
Overall Length
130 mm
Manufacturer Warranty Length
1 yr
Overall Diameter
1 1/4 in

Details

Item
DO Probe
For Use With
Oakton 600 Series Meters
Type
Dissolved Oxygen probe
Testing Parameter
Dissolved Oxygen
Includes
Electrode
Body Material
ABS
Range
0 - 90 mg/L
Tip Shape
Round
Shelf Life
6 mo
Connector
OAKTON Connector
Measurement Range
0 - 90 mg/L
Max. Pressure
Ambient
Operating Temp. Range
0 Degrees to 50 Degrees C
Temp. Sensor
Yes
Sub-Category
Probes
Material
ABS Plastic
Product Type
DO Probe
Connection Type
OAKTON Connector
Operating Temperature - Minimum
32 Degrees F
Test Parameters
Dissolved Oxygen
Operating Temperature - Maximum
122 Degrees F
Disposability
Reusable

Description

DO Probe, Dissolved Oxygen probe, Testing Parameter Dissolved Oxygen, Measurement Range 0 - 90 mg/L, Tip Shape Round, Operating Temp. Range 0 Degrees to 50 Degrees C, Body Material ABS, Diameter 1.3 in, Length 130 mm, Cable Length 30.48 m, Connector OAKTON Connector, Amplifier Not Applicable, Temp. Sensor Yes, Max. Pressure Ambient, For Use With Oakton 600 Series Meters, Standards Not Applicable, Shelf Life 6 mo, Junction Not Applicable, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.