Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oakton DO2 PROBE WITH 50 FEET CABLE OAKTON E WD-35640-54

DO2 PROBE WITH 50 FEET CABLE OAKTON E (Discontinued)

  • Mfr # WD-35640-54
  • Zoro # G4698276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-35640-54
Zoro #
G4698276
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
15.24 m
Manufacturers Warranty Length
1 yr
Length
130 mm
Diameter
1.25 in
Overall Length
130 mm
Manufacturer Warranty Length
1 yr
Overall Diameter
1 1/4 in

Details

Item
DO Probe
For Use With
Oakton(R) Waterproof pH/DO Meter
Type
Dissolved Oxygen probe
Testing Parameter
Dissolved Oxygen
Includes
Electrode
Body Material
ABS
Range
0-200 mg/L
Tip Shape
Round
Connector
OAKTON Connector
Sub-Category
Probes
Recommended Use
Dissolved Oxygen Measurements
Operating Temp. Range
0 Degrees to 80 Degrees C
Max. Pressure
Ambient
Temp. Sensor
Yes
Shelf Life
6 mo
Measurement Range
0-200 mg/L
Material
ABS Plastic
Product Type
DO Probe
Test Parameters
Dissolved Oxygen
Operating Temperature - Minimum
32 Degrees F
Disposability
Reusable
Connection Type
OAKTON Connector
Operating Temperature - Maximum
176 Degrees F

Description

DO Probe, Dissolved Oxygen Probe, Testing Parameter Dissolved Oxygen, Measurement Range 0-200 mg/L, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material ABS, Diameter 1.25 in, Length 130 mm, Cable Length 15.24 m, Connector OAKTON Connector, Amplifier Not Applicable, Temp. Sensor Yes, Max. Pressure Ambient, For Use With Oakton(R) Waterproof pH/DO Meter, Standards Not Applicable, Shelf Life 6 mo, Reference N/A, Junction Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.