Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual-Channel Meter

  • Mfr # 35660-26

  • Zoro # G801775401


product price: $1,339.99
/ea
Free Shipping & Returns

Key Features

Display Type
Digital
Includes
(2) AA Batteries, Calibration Solutions, Electrode, Meter
Standards
CE, IP67
Auto Power Off
Auto Power Off
pH Range
-2.00 to 16.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35660-26
Zoro #
G801775401
UPC #
-
Country of Origin
Singapore

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
1 3/4 in
Manufacturer Warranty Length
3 yr
Overall Width
3 1/8 in
Overall Depth
6 1/4 in

Details

Item
Handheld Multiparameter Meter Kit
Display Type
Digital
Includes
(2) AA Batteries, Calibration Solutions, Electrode, Meter
Standards
CE, IP67
Auto Power Off
Auto Power Off
pH Range
-2.00 to 16.00
Waterproof
IP67
Displayed Temperature Range
-22 to 266 Degrees F, -30 Degrees to 130 Degrees C
Operating Temp. Range (C)
-30 Degrees to 130 Degrees C
Testing Parameter
Conductivity, ORP, pH, Resistivity, Salinity, TDS, Temperature
ORP Accuracy
+/-0.3 mV; 0.3% of Reading
Salinity Range
0 to 100 ppt
ORP Resolution
0.1 mV ( Less Than +/-1000 mV), 1 mV (¿ +/-1000 mV)
TDS Range
0 to 100 ppt
Resistivity Range
0 to 20.000 megaohms
Salinity Resolution
0.1 ppt
Operating Temp. Range (F)
-22 Degrees to 266 Degrees F
pH Resolution
0.01 pH
pH Accuracy
+/-0.01
Electric Conductivity Accuracy
+/-0.6% Full Scale, +/-1.5% Full Scale Greater Than 18 mS/cm
Resistivity Accuracy
+/-0.6% Full Scale/ +/-1.5% Full Scale Greater Than 1.8 M¿¿cm
Salinity Accuracy
+/-0.6% FS, +/-1.5% FS Greater Than 1.8 Ms/cm
Temperature Compensation Range
Auto
TDS Resolution
0.01 ppm, 0.1 ppt
Calibration
DIN up to 6, USA and NIST up to 5
TDS Accuracy
+/-0.1% FS
Range
-2.00 to 16.00 pH (pH), -2000 to +2000 mV (ORP), -30 Degrees to 130 Degrees C (Temperature), 0 to 100 ppt (Salinity), 0 to 100 ppt(TDS), 0 to 20.000 megaohms (Resistivity)
Automatic Temperature Compensation
Yes
Electric Conductivity Resolution
0.05% Full Scale
ORP Range
-2000 to 2000 mV
Electric Conductivity Range
0 to 200 mS
Power Source
AA Batteries
Product Type
Handheld Multiparameter Meter Kit
Logging Memory
500
Temperature Measurement Accuracy
+/-0.9 Degrees F
Temperature Measurement Resolution
0.1 Degrees C
Temperature Accuracy
+/-0.9 Degrees F (0.5 Degrees C)
Temperature Compensation
Automatic
Number of Tests
500
TDS Concentration Range - Minimum
0 ppt
TDS Concentration Range - Maximum
100 ppt
pH Calibration Points
6
Salinity - Maximum
100 ppt
Salinity - Minimum
0 ppt
Operating Temperature - Minimum
-22 Degrees F
Test Parameters
Conductivity, ORP, pH, Resistivity, Salinity, Total Dissolved Solids, Temperature
Display Temperature - Minimum
-22 Degrees F
Oxidation-Reduction Potential - Maximum
2,000 mV
Oxidation-Reduction Potential - Minimum
-2,000 mV
pH Range - Maximum
16 pH
Conductivity Range - Maximum
200 mS
Conductivity Range - Minimum
0 mS
Operating Temperature - Maximum
266 Degrees F
Conductivity Resolution
0.05 mS
Display Temperature - Maximum
266 Degrees F
Conductivity Accuracy
+/-0.6% FS, +/-1.5% FS Greater Than 18 mS/cm
Data Logging Included
Data Recorded
pH Range - Minimum
-2 pH

Description

Handheld Multiparameter Meter Kit, pH Range -2.00 to 16.00, Electric Conductivity Range 0 to 200 mS, TDS Range 0 to 100 ppt, ORP Range -2000 to 2000 mV, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range -22 to 266 Degrees F, -30 Degrees to 130 Degrees C, Salinity Range 0 to 100 ppt, Operating Temp. Range (F) -22 Degrees to 266 Degrees F, Operating Temp. Range (C) -30 Degrees to 130 Degrees C, Resistivity Range 0 to 20.000 megaohms, Display Backlit LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.