Dual-channel Multiparameter Meter
Mfr # 3566028
Zoro # G013037755
product price: $1,553.99
/ea
Free Shipping & Returns
Key Features
Testing Parameter
Conductivity, ORP, pH, Resistivity, Salinity, TDS
Manufacturers Warranty Length
3 yr
Includes
(2) Batteries, Calibration Solutions, Electrode, Plastic Case, Probe
Display
Backlit LCD
Power Source
AA Batteries
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3566028
Zoro #
G013037755
UPC #
-
Country of Origin
Singapore
Dimensions
Manufacturers Warranty Length
3 yr
Overall Width
3 1/8 in
Overall Depth
1 1/2 in
Overall Height
6 1/4 in
Manufacturer Warranty Length
3 yr
Description
Handheld Multiparameter Meter Kit, pH Range -2 to 16, Electric Conductivity Range 0 to 200 mS, TDS Range 0 to 100 ppt, ORP Range -2000 to 2000 mV, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range -22 Degrees to 266 Degrees F, Salinity Range 0 to 100 ppt, Resistivity Range 0 to 20 M Ohm, Display Backlit LCD, Auto Power Off Auto Power Off, Calibration DIN, NIST, USA, Interface USB, Power Source AA Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.