Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual-channel Waterproof Meter

  • Mfr # 3566084

  • Zoro # G813037665


product price: $912.99
/ea
Free Shipping & Returns

Key Features

Testing Parameter
Conductivity, Dissolved Oxygen, ORP, pH, Resistivity, Salinity, TDS
Manufacturers Warranty Length
3 yr
Includes
(4) Batteries, SD Card
Display
LCD
Power Source
AA Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3566084
Zoro #
G813037665
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
8 5/8 in
Overall Width
1 1/4 in
Manufacturer Warranty Length
3 yr

Details

Item
Handheld Multiparameter Meter
Testing Parameter
Conductivity, Dissolved Oxygen, ORP, pH, Resistivity, Salinity, TDS
Includes
(4) Batteries, SD Card
Display
LCD
Power Source
AA Batteries
Automatic Temperature Compensation
Yes
Calibration
4 Point Conductivity Manual, 5 Point Conductivity Automatic, 6 Point pH
Waterproof
IP67
Auto Power Off
Auto Power Off
Standards
CE, IP67
Range
-1000 to 1000 mV, -2 to 20 pH, -22 to 266 Degrees F, +/-0.2%, 0 to 20 mg/L, 0 to 200 S, 0 to 20mg, 0 to 80 ppt (Salinity), 0.01 to 200,000 mg/L (TDS), 0.1Ohm to 200 MegaOhm
TDS Resolution
0.01 Minimum, 4 Significant Digits
Dissolved Oxygen Range Accuracy
+/-0.2 mg, +/-0.2%
pH Accuracy
+/-0.005
pH Resolution
0.001 pH
TDS Range
0.01 to 200,000 mg/L
Resistivity Range
0.1 Ohm/cm to 200 M Ohm/cm
Salinity Accuracy
+/-0.5% of Reading or +/-0.01 ppt, Whichever is Greater
pH Range
-2 to 20
ORP Resolution
Auto Ranging, up to 4 Significant Digits
Resistivity Accuracy
+/-0.5% Full Scale
Oxygen Concentration Accuracy
+/-0.2 mg/L, +/-0.2%
Temp. Accuracy
+/-0.9 Degrees F
Electric Conductivity Accuracy
+/-0.5% Full Scale, +/-1.5% Full Scale at 200mS
Sub-Category
Handheld
ORP Range
-1000 to 1000 mV
Probe Compensation
ATC, Barometric, MTC, Salinity
Number of Tests
10,000
Displayed Temperature Range
-22 Degrees to 266 Degrees F
Oxygen Concentration Resolution
0.1 %
Dissolved Oxygen Range
0 to 20 mg/L
Temp. Resolution
0.1 Degrees F
Interface
USB, Wi-Fi
Salinity Range
0 to 80 ppt
Electric Conductivity Range
0 to 200 S
Dissolved Oxygen Resolution
0.01 mg, 0.1%
TDS Accuracy
+/-0.5% of Reading or +/- 0.01 mg/L, Which is Greater
Salinity Resolution
0.01 ppt
Electric Conductivity Resolution
Autoranging, up to 4 significant digits
ORP Accuracy
+/-0.1 mV
Product Type
Handheld Multiparameter Meter
pH Range - Minimum
-2 pH
pH Range - Maximum
20 pH
Oxidation-Reduction Potential - Minimum
-1,000 mV
Test Parameters
Conductivity, Dissolved Oxygen, ORP, pH, Resistivity, Salinity, Total Dissolved Solids, Temperature
Salinity - Maximum
80 ppt
Oxygen Concentration - Minimum
0 %
Display Temperature - Minimum
-22 Degrees F
Conductivity Range - Minimum
0 mS
Salinity - Minimum
0 ppt
Conductivity Resolution
Auto Ranging, up to 4 Significant Digits
Conductivity Range - Maximum
200 mS
TDS Concentration Range - Maximum
200,000 mg/L
Conductivity Accuracy
+/-0.5% FS, +/-1.5% FS at 200 mS
Oxygen Concentration - Maximum
20 mg/L, 200%
Operating Temperature - Minimum
-22 Degrees F
Data Logging Included
Data Recorded
Oxidation-Reduction Potential - Maximum
1,000 mV
TDS Concentration Range - Minimum
0.01 mg/L
Display Temperature - Maximum
266 Degrees F
pH Calibration Points
2
Operating Temperature - Maximum
266 Degrees F
Temperature Accuracy
+/-0.9 Degrees F (0.5 Degrees C)
Display Type
Digital
Temperature Compensation
Automatic

Description

Handheld Multiparameter Meter, pH Range -2 to 20, Electric Conductivity Range 0 to 200 S, TDS Range 0.01 to 200,000 mg/L, ORP Range -1000 to 1000 mV, Dissolved Oxygen Range 0 to 20 mg/L, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range -22 Degrees to 266 Degrees F, Salinity Range 0 to 80 ppt, Resistivity Range 0.1 Ohm/cm to 200 M Ohm/cm, Display LCD, Auto Power Off Auto Power Off

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.