Zoro Homepage

EC Sensor Head 2m

  • Mfr # 35660-90

  • Zoro # G901775417


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Type
EC Sensor Head
Testing Parameter
EC
Measurement Range
0 uS/cm to 2000 mS/cm
Operating Temp. Range
0 Degrees to 130 Degrees C
Body Material
ABS/Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35660-90
Zoro #
G901775417
UPC #
-
Country of Origin
Japan

Dimensions

Diameter
12 mm
Length
85 mm
Cable Length
78.74 in
Manufacturer Warranty Length
6 mo

Details

Type
EC Sensor Head
Testing Parameter
EC
Measurement Range
0 uS/cm to 2000 mS/cm
Operating Temp. Range
0 Degrees to 130 Degrees C
Body Material
ABS/Polycarbonate
Connector
6 pin DIN
Sub-Category
Sensor
For Use With
Oakton 300 Series Meters
Item
EC Sensor Head
Includes
Cable
Standards
CE
Product Type
EC Sensor Head
Range
0 uS/cm to 2000 mS/cm
Test Parameters
Conductivity
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
266 Degrees F

Description

EC Sensor Head, EC Sensor Head, Testing Parameter EC, Measurement Range 0 uS/cm to 2000 mS/cm, Operating Temp. Range 0 Degrees to 130 Degrees C, Body Material ABS/Polycarbonate, Diameter 12 mm, Length 85 mm, Cable Length 78.74 in, Connector 6 pin DIN, For Use With Oakton 300 Series Meters, Standards CE, Reference Not Applicable, Includes Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.