Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrode, 3 Ft Cable, 12 Mm

  • Mfr # WD-35805-06

  • Zoro # G3913603


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Type
Double-Junction
Testing Parameter
pH
Measurement Range
0-14 pH
Operating Temp. Range
0 Degrees to 80 Degrees C
Body Material
Epoxy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-35805-06
Zoro #
G3913603
UPC #
-
Country of Origin
United States

Dimensions

Diameter
12mm
Length
130 mm
Manufacturers Warranty Length
6 mo
Cable Length
0.91 m
Overall Length
130 mm
Manufacturer Warranty Length
6 mo
Overall Diameter
12 mm

Details

Type
Double-Junction
Testing Parameter
pH
Measurement Range
0-14 pH
Operating Temp. Range
0 Degrees to 80 Degrees C
Body Material
Epoxy
Connector
BNC
Tip Shape
Round
Reference
Combination Electrode
Item
pH Electrode
For Use With
Oakton pHTestr(TM) BNC
Shelf Life
6 mo
pH Range
0-14 pH Units
Temp. Sensor
None
Junction
Double
Recommended Use
pH Measurements
Electrolyte
Redox
Max. Pressure
Ambient
Includes
Electrode
Sub-Category
Electrodes: pH
Product Type
pH Electrode
Material
Epoxy
Test Parameters
pH
Operating Temperature - Minimum
32 Degrees F
Connection Type
BNC
Disposability
Reusable
Operating Temperature - Maximum
176 Degrees F
Range
0-14 pH
Application
Field use, 0-14 pH, very dirty water, heavy metals, organics, Less Than80 Degrees C, OAKTON meters only.

Description

pH Electrode, Double-Junction, Testing Parameter pH, Measurement Range 0-14 pH, pH Range 0-14 pH Units, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 12mm, Length 130 mm, Cable Length 0.91 m, Connector BNC, Amplifier Not Applicable, Temp. Sensor None, Max. Pressure Ambient, For Use With Oakton pHTestr(TM) BNC, Standards Not Applicable, Shelf Life 6 mo, Reference Combination Electrode, Junction Double, Electrolyte Redox

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.