Zoro Homepage

Electrode Electrolyte Powder

  • Mfr # WD-35640-70

  • Zoro # G4656513


product price: $44.19
/ea

Key Features

Range
-2 to 16 (pH), 0 to 20 ppm/0 to 199.9% (DO), 0 Degrees to 50 Degrees C/32 Degrees to 122 Degrees F
For Use With
Oakton DO probes, 35640-50 & 35640-52
Product Type
Electrode Electrolyte Powder
Application
Oakton DO probes, 35640-50 & 35640-52
REMOVE - Previous PI Node
Reagents and Refills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-35640-70
Zoro #
G4656513
UPC #
-
Country of Origin
United States

Details

Item
Electrode Electrolyte Powder
Range
-2 to 16 (pH), 0 to 20 ppm/0 to 199.9% (DO), 0 Degrees to 50 Degrees C/32 Degrees to 122 Degrees F
For Use With
Oakton DO probes, 35640-50 & 35640-52
Product Type
Electrode Electrolyte Powder
Application
Oakton DO probes, 35640-50 & 35640-52
REMOVE - Previous PI Node
Reagents and Refills

Description

Electrode Electrolyte Powder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.