Zoro Homepage

Handheld Meter Kit

  • Mfr # 3566012

  • Zoro # G513037729


product price: $976.99
/ea
Free Shipping & Returns

Key Features

Testing Parameter
ORP, pH
Manufacturers Warranty Length
3 yr
Includes
(2) AA Batteries, Calibration Solutions, Electrode
Display
Backlit LCD
Power Source
AA Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3566012
Zoro #
G513037729
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
3 yr
Manufacturer Warranty Length
3 yr
Overall Depth
1 1/2 in
Overall Width
3 1/8 in
Overall Height
6 1/4 in

Details

Item
Handheld Multiparameter Meter Kit
Testing Parameter
ORP, pH
Includes
(2) AA Batteries, Calibration Solutions, Electrode
Display
Backlit LCD
Power Source
AA Batteries
Automatic Temperature Compensation
Yes
Calibration
DIN, NIST, USA
Auto Power Off
Auto Power Off
Waterproof
IP67
Standards
CE, IP67
Range
-2.00 to 16.00 pH, -2000 to 2000 mV, -22 to 266 Degrees F
Product Type
Handheld Multiparameter Meter Kit
pH Resolution
0.01 pH
Temp. Accuracy
+/-0.9 Degrees F
Sub-Category
Handheld
Interface
USB
pH Accuracy
+/-0.01
Displayed Temperature Range
-22 Degrees to 266 Degrees F
pH Range
-2 to 16
ORP Range
-2000 to 2000 mV
ORP Accuracy
+/-0.3 mV
Temp. Resolution
0.1 Degrees F
Number of Tests
1,000
ORP Resolution
0.1 mV
Probe Compensation
ATC
Data Logging Included
Data Recorded
Display Temperature - Minimum
-22 Degrees F
pH Calibration Points
6
Oxidation-Reduction Potential - Maximum
2,000 mV
pH Range - Minimum
-2 pH
Temperature Accuracy
+/-0.9 Degrees F (0.5 Degrees C)
Display Type
Digital
Temperature Compensation
Automatic
Operating Temperature - Minimum
-22 Degrees F
pH Range - Maximum
16 pH
Test Parameters
ORP, pH, Temperature
Oxidation-Reduction Potential - Minimum
-2,000 mV
Display Temperature - Maximum
266 Degrees F
Operating Temperature - Maximum
266 Degrees F
Interface Type
USB

Description

Handheld Multiparameter Meter Kit, pH Range -2 to 16, ORP Range -2000 to 2000 mV, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range -22 Degrees to 266 Degrees F, Display Backlit LCD, Auto Power Off Auto Power Off, Calibration DIN, NIST, USA, Interface USB, Power Source AA Batteries, Includes (2) AA Batteries, Calibration Solutions, Electrode, Manufacturers Warranty Length 3 yr, Range -2.00 to 16.00 pH, -2000 to 2000 mV, -22 to 266 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.