Shop OAKTON

Handheld Multiparameter Meter Kit

  • Mfr # 3561346
  • Zoro # G504245980

product price: 
$
1,012.99
/ea
Free Shipping & Returns

Key Features

Testing Parameter
Conductivity, mV, ORP, PH, Salinity, TDS, Temperature
Manufacturers Warranty Length
2 yr
Includes
(3) AA Batteries, Carrying Case, Electrode Clip, pH Conductivity, Temperature (ATC) Probes, Solutions
Display
LCD
Power Source
AA Batteries
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3561346
Zoro #
G504245980
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Overall Width
7 3/8 in
Overall Height
1 1/4 in
Overall Depth
3 1/2 in
Manufacturer Warranty Length
2 yr

Details

Item
Handheld Multiparameter Meter Kit
Testing Parameter
Conductivity, mV, ORP, PH, Salinity, TDS, Temperature
Includes
(3) AA Batteries, Carrying Case, Electrode Clip, pH Conductivity, Temperature (ATC) Probes, Solutions
Display
LCD
Power Source
AA Batteries
Automatic Temperature Compensation
Yes
Calibration
Automatic 1 to 3 Points (pH), Automatic 1 to 4 Points (Conductivity)
Waterproof
IP57
Operating Temp. Range (F)
32 Degrees to 212 Degrees F
Standards
CE, IP67
Range
0 to 14 pH
Auto Power Off
Auto Power Off
Salinity Accuracy
+/-1% FS
pH Resolution
0.1 pH
pH Range
0 to 14 pH
ORP Accuracy
+/-0.2% FS
Temp. Resolution
0.1 Degrees F
TDS Range
0 to 100 microng/L
Interface
BNC Connector and 2.5 in Dia Socket
TDS Accuracy
+/-1% FS
Temp. Accuracy
+/-0.9 Degrees F +/-1 Digit
Electric Conductivity Resolution
0.1 mV from -200 to 200 mV, 1 mV Remaining
ORP Resolution
0.1 mV from -200 to 200 mV, 1 mV Remaining
ORP Range
+/-1000 mV
Probe Compensation
Temperature
Temperature Compensation Range
0 Degrees to 100 Degrees C
Sub-Category
Multiparameter Meter
Displayed Temperature Range
32 Degrees to 212 Degrees F
Electric Conductivity Accuracy
+/-0.2% F.S.
Operating Temp. Range (C)
0 Degrees to 100 Degrees C
pH Accuracy
+/-0.01 pH
Electric Conductivity Range
+/-1000 mV
Salinity Range
0 to 100 ppt
Product Type
Water Quality Multiparameter Meter Kit
Operating Temperature - Minimum
32 Degrees F
Temperature Compensation
Automatic, Manual
Conductivity Resolution
0.01 uS/cm, 0.1 uS/cm, 1 uS/cm
Display Temperature - Minimum
32 Degrees F
Conductivity Range - Minimum
0 mS
TDS Concentration Range - Minimum
0 g/L
pH Range - Maximum
14 pH
pH Calibration Points
6
Salinity - Maximum
100 ppt
Data Logging Included
No Data Recorded
pH Range - Minimum
0 pH
Conductivity Range - Maximum
199.9 mS
Oxidation-Reduction Potential - Minimum
-1,000 mV
Test Parameters
Conductivity, ORP, pH, Salinity, Total Dissolved Solids, Temperature
Salinity - Minimum
0 ppt
Display Type
Digital
Conductivity Accuracy
+/-1% FS
Temperature Accuracy
+/-0.9 Degrees F (0.5 Degrees C)
TDS Concentration Range - Maximum
101 g/L
Operating Temperature - Maximum
212 Degrees F
Oxidation-Reduction Potential - Maximum
1,000 mV
Display Temperature - Maximum
212 Degrees F
Power Source - TS Only
AA Batteries
Power Source - old
AA Batteries

Description

Handheld Multiparameter Meter Kit, pH Range 0 to 14 pH, Electric Conductivity Range +/-1000 mV, TDS Range 0 to 100 microng/L, ORP Range +/-1000 mV, Waterproof IP57, Automatic Temperature Compensation Yes, Displayed Temperature Range 32 Degrees to 212 Degrees F, Salinity Range 0 to 100 ppt, Operating Temp. Range (F) 32 Degrees to 212 Degrees F, Operating Temp. Range (C) 0 Degrees to 100 Degrees C, Display LCD, Auto Power Off Auto Power Off

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.