ION 700 BENCHTOP METER W/PRB STND
Mfr # WD-35419-22
Zoro # G4714647
product price: $980.99
/ea
Free Shipping & Returns
Key Features
Includes
Probe stand
Manufacturers Warranty Length
3 yr
Displayed Temperature Range
0 Degrees to 100 Degrees C
Automatic Temperature Compensation
Yes
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD-35419-22
Zoro #
G4714647
UPC #
643765902181
Country of Origin
China
Dimensions
Manufacturers Warranty Length
3 yr
Manufacturer Warranty Length
3 yr
Details
Item
Benchtop pH Meter
Includes
Probe stand
Displayed Temperature Range
0 Degrees to 100 Degrees C
Automatic Temperature Compensation
Yes
Waterproof
No
pH Resolution
0.01 pH, 0.1 pH
Standards
CE
pH Accuracy
+/-0.01 pH
Product Type
Benchtop pH Meter
pH Range - Minimum
-2 pH
Number of Readings Recorded
Data Recorded
Test Parameters
Ion Concentration, mV, pH, Temperature
Calibration Points
5
Temperature Resolution
0.1 Degrees F
Temperature Compensation
Automatic, Manual
pH Range - Maximum
16 pH
Description
Ion 700 Benchtop Meter, Waterproof No, Automatic Temperature Compensation Yes, Displayed Temperature Range 0 to 100 Degrees C, Manufacturers Warranty Length 3 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.