Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oakton Meter, pH/Conductivity/TDS Parameter 35634-35

Meter, pH/Conductivity/TDS Parameter (Discontinued)

  • Mfr # 35634-35
  • Zoro # G3702069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35634-35
Zoro #
G3702069
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
No Cable
Manufacturers Warranty Length
1 yr

Details

Salinity Range
0 to 10 ppt
Item
Multiparameter Meter
pH Range
-1.00 to 15.00
Salinity Accuracy
+/-1% F.S.
Electric Conductivity Range
0 to 200 ms/cm
TDS Range
0 to 100 ppm
Waterproof
Yes
Automatic Temperature Compensation
Yes
Calibration
3 point
Operating Temp. Range (F)
41 Degrees to 113 Degrees F
Display
LCD
Auto Power Off
Yes
TDS Accuracy
+/-1% F.S.
TDS Resolution
0.01 ppt, 0.1 ppm, 1 ppm
Power Source
(4) AAA Batteries
Operating Temp. Range (C)
5 Degrees to 45 Degrees C
Memory
No
Number of Tests
0
Electric Conductivity Resolution
0.01 mS, 0.1 uS/cm, 1 uS/cm
Electric Conductivity Accuracy
+/-1% F.S.
Displayed Temperature Range
0 Degrees to 60 Degrees C
pH Resolution
0.01
Temp. Accuracy
+/-0.1 Degrees C
Testing Parameter
Conductivity, pH, TDS
Temp. Resolution
0.1 Degrees C
Salinity Resolution
0.1 ppt
Includes
(4) AAA Batteries, Lanyard, Protective Plastic Storage Case, Removable Measuring Cup
Interface
No Interface
pH Accuracy
+/-0.01
Temperature Compensation Range
0 Degrees to 60 Degrees C

Description

Multiparameter Meter, pH Range -1.00 to 15.00, Electric Conductivity Range 0 to 200 mS/cm, TDS Range 0 to 100 ppm, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range 0 Degrees to 60 Degrees C, Salinity Range 0 to 10 ppt, Operating Temp. Range (F) 41 Degrees to 113 Degrees F, Operating Temp. Range (C) 5 Degrees to 45 Degrees C, Display LCD, Auto Power Off Yes, Memory No, Temperature Compensation Range 0 Degrees to 60 Degrees C, Calibration 3 point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.