Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multiparameter Meter, LCD, AA Batteries

  • Mfr # 3561345

  • Zoro # G004245978


product price: $891.99
/ea
Free Shipping & Returns

Key Features

Testing Parameter
Conductivity, mV, ORP, PH, Salinity, TDS, Temperature
Manufacturers Warranty Length
2 yr
Includes
(3) AA Batteries, Electrode Clip, pH Conductivity, Temperature (ATC) Probes
Display
LCD
Power Source
AA Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3561345
Zoro #
G004245978
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Overall Width
7 3/8 in
Overall Height
1 1/4 in
Overall Depth
3 1/2 in
Manufacturer Warranty Length
2 yr

Details

Item
Handheld Multiparameter Meter
Testing Parameter
Conductivity, mV, ORP, PH, Salinity, TDS, Temperature
Includes
(3) AA Batteries, Electrode Clip, pH Conductivity, Temperature (ATC) Probes
Display
LCD
Power Source
AA Batteries
Automatic Temperature Compensation
Yes
Calibration
Automatic 1 to 3 Points (pH), Automatic 1 to 4 Points (Conductivity)
Auto Power Off
Auto Power Off
Waterproof
IP57
Operating Temp. Range (F)
32 Degrees to 212 Degrees F
Standards
CE, IP67
Range
0 to 14 pH
TDS Accuracy
+/-1% FS
Electric Conductivity Range
+/-1000 mV
Salinity Accuracy
+/-1% FS
Electric Conductivity Resolution
0.1 mV from -200 to 200 mV, 1 mV Remaining
ORP Range
+/-1000 mV
Displayed Temperature Range
32 Degrees to 212 Degrees F
Electric Conductivity Accuracy
+/-0.2% F.S.
Interface
BNC Connector and 2.5 in Dia Socket
TDS Range
0 to 100 microng/L
Salinity Range
0 to 100 ppt
Probe Compensation
Temperature
Operating Temp. Range (C)
0 Degrees to 100 Degrees C
Temp. Accuracy
+/-0.9 Degrees F +/-1 Digit
pH Accuracy
+/-0.01 pH
Temp. Resolution
0.1 Degrees F
Sub-Category
Multiparameter Meter
pH Range
0 to 14 pH
ORP Resolution
0.1 mV from -200 to 200 mV, 1 mV Remaining
Temperature Compensation Range
0 Degrees to 100 Degrees C
ORP Accuracy
+/-0.2% FS
pH Resolution
0.1 pH
Product Type
Handheld Multiparameter Meter
Display Type
Digital
Oxidation-Reduction Potential - Maximum
1,000 mV
pH Range - Maximum
14 pH
Display Temperature - Minimum
32 Degrees F
TDS Concentration Range - Maximum
100 g/L
Salinity - Minimum
0 ppt
pH Range - Minimum
0 pH
Data Logging Included
No Data Recorded
Salinity - Maximum
100 ppt
Conductivity Resolution
0.01 uS/cm, 0.1 uS/cm, 1 uS/cm
Conductivity Accuracy
+/-1% FS
Test Parameters
Conductivity, pH, Salinity, Total Dissolved Solids, Temperature
TDS Concentration Range - Minimum
0 g/L
Temperature Compensation
Automatic, Manual
Oxidation-Reduction Potential - Minimum
-1,000 mV
pH Calibration Points
6
Conductivity Range - Minimum
0 mS
Operating Temperature - Maximum
212 Degrees F
Display Temperature - Maximum
212 Degrees F
Temperature Accuracy
+/-0.9 Degrees F (0.5 Degrees C)
Conductivity Range - Maximum
199.9 mS
Operating Temperature - Minimum
32 Degrees F

Description

Handheld Multiparameter Meter, pH Range 0 to 14 pH, Electric Conductivity Range +/-1000 mV, TDS Range 0 to 100 microng/L, ORP Range +/-1000 mV, Waterproof IP57, Automatic Temperature Compensation Yes, Displayed Temperature Range 32 Degrees to 212 Degrees F, Salinity Range 0 to 100 ppt, Operating Temp. Range (F) 32 Degrees to 212 Degrees F, Operating Temp. Range (C) 0 Degrees to 100 Degrees C, Display LCD, Auto Power Off Auto Power Off, Temperature Compensation Range 0 Degrees to 100 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.