Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oakton Multiparameter Meter, LCD Display 35634-65

Multiparameter Meter, LCD Display (Discontinued)

  • Mfr # 35634-65
  • Zoro # G3702050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35634-65
Zoro #
G3702050
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
No Cable
Manufacturers Warranty Length
1 yr

Details

Item
Multiparameter Meter
Salinity Range
0 to 10 ppt
Salinity Accuracy
+/-1% F.S.
Electric Conductivity Range
0 to 200.0, 0 to 2000 micron S; 0 to 20.0 mS
TDS Range
0 to 100 ppm
Waterproof
Yes
Automatic Temperature Compensation
Yes
Operating Temp. Range (F)
41 Degrees to 113 Degrees F
Calibration
3 point
Display
LCD
Auto Power Off
Yes
Power Source
(4) AAA Batteries
Includes
(4) AAA Batteries, Lanyard, Protective Plastic Storage Case, Removable Measuring Cup
Salinity Resolution
0.1 ppt
Number of Tests
0
Testing Parameter
Conductivity
Temp. Accuracy
+/-0.1 Degrees C
Interface
No Interface
Temperature Compensation Range
0 Degrees to 60 Degrees C
Electric Conductivity Accuracy
+/-1% F.S.
Electric Conductivity Resolution
0.01 mS, 0.1 uS/cm, 1 uS/cm
TDS Accuracy
+/-1% F.S.
TDS Resolution
0.01 ppt, 0.1 ppm, 1 ppm
Displayed Temperature Range
0 Degrees to 60 Degrees C
Operating Temp. Range (C)
5 Degrees to 45 Degrees C
Temp. Resolution
0.1 Degrees C
Memory
No

Description

Multiparameter Meter, Electric Conductivity Range 0 to 200.0, 0 to 2000 micron S; 0 to 20.0 mS, TDS Range 0 to 100 ppm, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range 0 Degrees to 60 Degrees C, Salinity Range 0 to 10 ppt, Operating Temp. Range (F) 41 Degrees to 113 Degrees F, Operating Temp. Range (C) 5 Degrees to 45 Degrees C, Display LCD, Auto Power Off Yes, Memory No, Temperature Compensation Range 0 Degrees to 60 Degrees C, Calibration 3 point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.