Zoro Homepage

ORP ELECTRODE DOUBLE JUNCTION Sld OAKT

  • Mfr # 35805-14

  • Zoro # G4693857


product price: $224.99
/ea
Free Shipping & Returns

Key Features

For Use With
Oakton(R) pH Meters
Type
Single-Junction/Submersible
Testing Parameter
ORP
Cable Length
0.91 m
Includes
Electrode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35805-14
Zoro #
G4693857
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
0.91 m
Length
130 mm
Diameter
12mm
Manufacturers Warranty Length
6 mo
Overall Length
130 mm
Overall Diameter
12 mm
Manufacturer Warranty Length
6 mo

Details

Item
ORP Electrode
For Use With
Oakton(R) pH Meters
Type
Single-Junction/Submersible
Testing Parameter
ORP
Includes
Electrode
Body Material
Epoxy
Range
+/-2000 mV
Tip Shape
Round
Max. Pressure
Ambient
Junction
Single
Connector
BNC
Reference
Combination Electrode
Shelf Life
6 mo
Electrolyte
Redox
Recommended Use
pH Measurements
Measurement Range
0-14 pH
Temp. Sensor
None
Operating Temp. Range
0 Degrees to 80 Degrees C
pH Range
0-14 pH Units
Material
Epoxy
Sub-Category
Electrodes: ORP
Application
Field use, 0 +/-1999mV, Water with heavy metals, organic materials, sulfites, Less Than80 Degrees C, any meter with mV readout.
Product Type
ORP Electrode
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
176 Degrees F
Test Parameters
ORP
Disposability
Reusable
Connection Type
BNC

Description

ORP Electrode, Single-Junction/Submersible, Testing Parameter ORP, Measurement Range 0-14 pH, pH Range 0-14 pH Units, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 12mm, Length 130 mm, Cable Length 0.91 m, Connector BNC, Amplifier Not Applicable, Temp. Sensor None, Max. Pressure Ambient, For Use With Oakton(R) pH Meters, Standards Not Applicable, Shelf Life 6 mo, Reference Combination Electrode, Junction Single, Electrolyte Redox

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.