ORP Meter, Dual Line/LCD
- Mfr # 3563454
- Zoro # G5523245
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Calibration
1 Point
Waterproof
Yes
Auto Power Off
Yes
ORP Resolution
1mV
Features
Waterproof
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3563454
- Zoro #
- G5523245
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fits Chest Size
- Waterproof
Details
- Item
- ORP Meter
- Calibration
- 1 Point
- Waterproof
- Yes
- Auto Power Off
- Yes
- ORP Resolution
- 1mV
- Features
- Waterproof
- ORP Range
- 0 to +/-1000mV
- Temp. Accuracy
- +/-0.9 Degrees F
- Electric Conductivity Range
- +/-1999mV
- Product Type
- ORP Meter
- Oxidation-Reduction Potential - Maximum
- 1000 mV
- Calibration Type
- 1 Point
- Oxidation-Reduction Potential - Minimum
- -1000 mV
- Temperature Compensation
- Automatic
- Includes
- (4) AAA Batteries, Lanyard, Plastic Storage Case
- ORP Accuracy
- +/-0.2% Full-Scale
- Display Type
- Dual Line, LCD
Description
ORP Waterproof Pocket Meter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.