Zoro Homepage

PCTS Waterproof Pocket Tester

  • Mfr # 3563460

  • Zoro # G0194689


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Display
Dual Line LCD
Automatic Temperature Compensation
Yes
Calibration
2 to 3 point
Waterproof
Yes
Operating Temp. Range (F)
32 Degrees to 122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3563460
Zoro #
G0194689
UPC #
-
Country of Origin
China

Dimensions

Manufacturer Warranty Length
2 yr
Overall Depth
1 1/2 in
Overall Width
1 1/2 in
Overall Height
7 in

Details

Item
Pocket Multiparameter Meter
Display
Dual Line LCD
Automatic Temperature Compensation
Yes
Calibration
2 to 3 point
Waterproof
Yes
Operating Temp. Range (F)
32 Degrees to 122 Degrees F
Standards
3-Point Calibration With Automatic Recognition of Standards, CE, IP67
TDS Resolution
0.01 ppt, 0.1 ppm, 1 ppm
TDS Accuracy
+/-1% FS
pH Resolution
0.01 pH
Electric Conductivity Range
0 to 20.00 mS/cm
Salinity Range
0 to 10 ppt
TDS Range
0 to 10.0 ppt
pH Accuracy
+/-0.01 pH, +/-1 digit
Salinity Resolution
0.01 ppt
Ion Specific Electrode Resolution
No
ORP Range
-1000 to 1000 mV
Ion Specific Electrode Accuracy
No
Number of Tests
0
Salinity Accuracy
+/-1% FS
pH Range
-2.00 to 16.00
Product Type
Pocket Multiparameter Meter
pH Calibration Points
3
pH Range - Minimum
-2 pH
Salinity - Minimum
0 ppt
Temperature Compensation
Automatic
TDS Concentration Range - Maximum
10 ppt
Display Temperature - Minimum
32 Degrees F
Display Type
Digital
Conductivity Range - Minimum
0 mS/cm
Test Parameters
Conductivity, pH, Salinity, Total Dissolved Solids, Temperature
Conductivity Accuracy
+/-1% FS
Operating Temperature - Minimum
32 Degrees F
Conductivity Range - Maximum
20 mS/cm
Data Logging Included
No Data Recorded
TDS Concentration Range - Minimum
0 ppt
Salinity - Maximum
10 ppt
Operating Temperature - Maximum
122 Degrees F
pH Range - Maximum
16 pH
Display Temperature - Maximum
122 Degrees F
Conductivity Resolution
0.01 mS/cm, 0.1 mS/cm, 1 mS/cm
Temperature Accuracy
+/-0.5 Degrees F (0.5 Degrees C)
Interface Type
No Interface

Description

Pocket Multiparameter Meter, pH Range -2.00 to 16.00, Electric Conductivity Range 0 to 20.00 mS/cm, TDS Range 0 to 10.0 ppt, ORP Range -1000 to 1000 mV, Waterproof Yes, Automatic Temperature Compensation Yes, Salinity Range 0 to 10 ppt, Operating Temp. Range (F) 32 Degrees to 122 Degrees F, Display Dual Line LCD, Calibration 2 to 3 point, Number of Tests 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.