Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oakton PH 700 BENCHTOP METER ONLY WD-35419-00

PH 700 BENCHTOP METER ONLY (Discontinued)

  • Mfr # WD-35419-00
  • Zoro # G4283176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-35419-00
Zoro #
G4283176
UPC #
-
Country of Origin
Singapore

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
210 mm
Overall Width
150 mm
Overall Depth
45 mm
Manufacturer Warranty Length
1 yr

Details

Item
Benchtop Multiparameter Meter
Includes
Meter only
Automatic Temperature Compensation
Yes
Calibration
5 pt
Waterproof
No
Standards
CE Certified, UL Listed
Displayed Temperature Range
0 Degrees to 100 Degrees C
pH Accuracy
+/-0.01 pH
pH Range
0.00 to 14.00
pH Resolution
0.01 pH
Product Type
Benchtop Multiparameter Meter
pH Range - Maximum
16 pH
Test Parameters
ORP, pH, Temperature
pH Range - Minimum
-2 pH
Display Temperature - Maximum
100 Degrees C
Display Type
Digital
Display Temperature - Minimum
0 Degrees C
Operating Temperature - Maximum
40 Degrees C
pH Calibration Points
5
Temperature Accuracy
+/-0.2 Degrees C
Data Logging Included
Data Recorded
Temperature Compensation
Automatic, Manual
Operating Temperature - Minimum
0 Degrees C

Description

Benchtop Multiparameter Meter, pH Range 0.00 to 14.00, Waterproof No, Automatic Temperature Compensation Yes, Displayed Temperature Range 0 Degrees to 100 Degrees C, Calibration 5 pt, Manufacturers Warranty Length 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.