Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oakton PH CONDUCTIVITY Temp METER Acc PROBE WD-35630-52

PH CONDUCTIVITY Temp METER Acc PROBE (Discontinued)

  • Mfr # WD-35630-52
  • Zoro # G4659252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-35630-52
Zoro #
G4659252
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Diameter
1.25 in
Cable Length
3.05 m
Length
130 mm
Overall Length
130 mm
Manufacturer Warranty Length
1 yr
Overall Diameter
35 mm

Details

Item
Down-Well Electrode
Sub-Category
pH/CON/Temp
For Use With
Oakton(R) pH/Conductivity 10 Meter
pH Range
0-14 pH units
Material
ABS Plastic
Includes
Electrode
Connector
OAKTON Connector
Testing Parameter
Conductivity, pH, Temp
Max. Pressure
Ambient
Standards
NIST/USA
Reference
Combination Electrode
Recommended Use
Conductivity Measurements, pH Measurements
Operating Temp. Range
0 Degrees to 80 Degrees C
Junction
Single
Type
Single Junction
Tip Shape
Round
Temp. Sensor
Yes
Shelf Life
6 mo
Body Material
ABS
Measurement Range
0-14 pH / 0-19.99 mS
Range
0-14 pH / 0-19.99 mS
Product Type
Down-Well Electrode
Operating Temperature - Minimum
0 Degrees C
Connection Type
OAKTON Connector
Operating Temperature - Maximum
80 Degrees C
Test Parameters
Conductivity, pH, Temperature

Description

Down-Well Electrode, Single Junction, Testing Parameter Conductivity, pH, Temp, Measurement Range 0-14 pH / 0-19.99 mS, pH Range 0-14 pH Units, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material ABS, Diameter 1.25 in, Length 130 mm, Cable Length 3.05 m, Connector OAKTON Connector, Amplifier Not Applicable, Temp. Sensor Yes, Max. Pressure Ambient, For Use With Oakton(R) pH/Conductivity 10 Meter, Standards NIST/USA, Shelf Life 6 mo, Reference Combination Electrode

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.