Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD-35630-54
Zoro #
G4668605
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Diameter
1.25 in
Cable Length
25 ft
Length
130 mm
Details
Item
Down-Well Probe for PC10
Sub-Category
Probes
pH Range
0-14 pH units
For Use With
OAKTON pH/CON 10 Meter
Includes
Electrode
Temp. Sensor
Yes
Type
Single Junction
Amplifier
No
Recommended Use
Measure pH and Conductivity, TDS
Standards
NIST or USA
Measurement Range
0-14 pH / 0-19.99 mS
Operating Temp. Range
0 Degrees to 80 Degrees C
Tip Shape
Round
Connector
OAKTON Connector
Reference
Combination Electrode
Body Material
ABS Plastic
Shelf Life
6 mo
Max. Pressure
Ambient
Testing Parameter
Conductivity, pH, Temp
Junction
Single
Description
Down-Well Probe for PC10, Single Junction, Testing Parameter Conductivity, pH, Temp, Measurement Range 0-14 pH / 0-19.99 mS, pH Range 0-14 pH Units, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material ABS Plastic, Diameter 1.25 in, Length 130 mm, Cable Length 25 ft, Connector OAKTON Connector, Amplifier No, Temp. Sensor Yes, Max. Pressure Ambient, For Use With OAKTON pH/CON 10 Meter, Standards NIST or USA, Shelf Life 6 mo, Reference Combination Electrode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.