Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD-35630-56
Zoro #
G4703657
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Length
130 mm
Diameter
1.25 in
Cable Length
100 ft
Details
Sub-Category
Probes
Item
Down-Well Probe for PC10
For Use With
OAKTON pH/CON 10 Meter
pH Range
0-14 pH units
Includes
electrode
Testing Parameter
Conductivity, pH, Temp
Max. Pressure
Ambient
Tip Shape
Round
Amplifier
No
Connector
OAKTON Connector
Recommended Use
Measure pH and Conductivity, TDS
Temp. Sensor
Yes
Operating Temp. Range
0 Degrees to 80 Degrees C
Type
Single Junction
Shelf Life
6 mo
Reference
Combination Electrode
Measurement Range
0-14 pH / 0-19.99 mS
Standards
NIST or USA
Body Material
ABS Plastic
Description
Down-Well Probe for PC10, Single Junction, Testing Parameter Conductivity, pH, Temp, Measurement Range 0-14 pH / 0-19.99 mS, pH Range 0-14 pH Units, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material ABS Plastic, Diameter 1.25 in, Length 130 mm, Cable Length 100 ft, Connector OAKTON Connector, Amplifier No, Temp. Sensor Yes, Max. Pressure Ambient, For Use With OAKTON pH/CON 10 Meter, Standards NIST or USA, Shelf Life 6 mo, Reference Combination Electrode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.