Zoro Homepage

pH Electrode, 4.3mm L

  • Mfr # WD-35805-05

  • Zoro # G1839306


product price: $73.19
/ea

Key Features

Type
Single Junction
Testing Parameter
pH
Measurement Range
0 - 14 pH
Operating Temp. Range
32 Degrees to 100 Degrees C
Body Material
Epoxy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-35805-05
Zoro #
G1839306
UPC #
-
Country of Origin
United States

Dimensions

Diameter
12 mm
Length
4.3 mm
Cable Length
0.91 m
Overall Diameter
3/8 in
Manufacturer Warranty Length
1 yr
Overall Length
4 1/4 mm

Details

Type
Single Junction
Testing Parameter
pH
Measurement Range
0 - 14 pH
Operating Temp. Range
32 Degrees to 100 Degrees C
Body Material
Epoxy
Connector
BNC
Tip Shape
Round
Reference
Combination Electrode, Pin Type Junction
Junction
Single
Electrolyte
Combinación de Electrodo
Item
pH Electrode
pH Range
0 - 14 pH
Sub-Category
Electrodes: pH
Product Type
pH Electrode
Operating Temperature - Maximum
212 Degrees F
Operating Temperature - Minimum
90 Degrees F
Disposability
Reusable
Test Parameters
pH
Range
0-14 pH
Connection Type
BNC
Material
Epoxy

Description

pH Electrode, Single Junction, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Round, Operating Temp. Range 32 Degrees to 100 Degrees C, Body Material Epoxy, Diameter 12 mm, Length 4.3 mm, Cable Length 0.91 m, Connector BNC, Amplifier Not Applicable, Standards Not Applicable, Shelf Life Not Applicable, Reference Combination Electrode, Pin Type Junction, Junction Single, Electrolyte Combinaci�n de Electrodo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.