Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oakton PH ELECTRODE ATC PROBE COLE PARMER WD-35418-05

PH ELECTRODE ATC PROBE COLE PARMER (Discontinued)

  • Mfr # WD-35418-05
  • Zoro # G4698513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-35418-05
Zoro #
G4698513
UPC #
-
Country of Origin
Malaysia

Dimensions

Manufacturers Warranty Length
1 yr
Diameter
8 mm
Length
130 mm
Cable Length
3 ft

Details

Sub-Category
Electrodes: pH
Item
ATC Probe
For Use With
OAKTON 650 Series Multiparameter Meters
Includes
electrode
Operating Temp. Range
0 Degrees to 80 Degrees C
Temp. Sensor
Yes
Connector
OAKTON Connector
Shelf Life
6 mo
Testing Parameter
Temperature
Recommended Use
Temp probe for OAKTON Meters
Standards
NIST or USA
Type
Temperature probe
Tip Shape
Round
Max. Pressure
Ambient
Amplifier
No
Measurement Range
0 - 100 C
Body Material
Stainless steel

Description

ATC Probe, Temperature Probe, Testing Parameter Temperature, Measurement Range 0 - 100 C, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Stainless Steel, Diameter 8 mm, Length 130 mm, Cable Length 3 ft, Connector OAKTON Connector, Amplifier No, Temp. Sensor Yes, Max. Pressure Ambient, For Use With OAKTON 650 Series Multiparameter Meters, Standards NIST or USA, Shelf Life 6 mo, Reference N/A, Junction N/A, Recommended Use Temp probe for OAKTON Meters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.