Zoro Homepage

PH Electrode Cable 1m

  • Mfr # 35660-54

  • Zoro # G801775418


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Type
pH Electrode
Testing Parameter
pH
Measurement Range
0 to 14 pH
Operating Temp. Range
0 Degrees to 130 Degrees C
Body Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35660-54
Zoro #
G801775418
UPC #
-
Country of Origin
Japan

Dimensions

Diameter
12 mm
Length
165 mm
Cable Length
1 m
Overall Diameter
16 mm
Manufacturer Warranty Length
6 mo
Overall Length
150 mm

Details

Type
pH Electrode
Testing Parameter
pH
Measurement Range
0 to 14 pH
Operating Temp. Range
0 Degrees to 130 Degrees C
Body Material
Polycarbonate
Connector
BNC, Phono
Tip Shape
Bulb
Reference
Polymer-Gel - 3.3 Mol/L Kcl
Standards
CE
Electrolyte
3.3 mol/L KCl, Gel
Sub-Category
Electrodes: pH
Item
PH Electrode
For Use With
Oakton(R) 200 Series Meters
Junction
Double
pH Range
0 to 14 pH
Includes
Cable
Recommended Use
pH Measurements
Product Type
PH Electrode
Connection Type
BNC, Phono
Disposability
Reusable
Operating Temperature - Maximum
176 Degrees F
Range
0-14 pH
Material
Polycarbonate
Test Parameters
pH
Operating Temperature - Minimum
32 Degrees F

Description

PH Electrode, pH Electrode, Testing Parameter pH, Measurement Range 0 to 14 pH, pH Range 0 to 14 pH, Tip Shape Bulb, Operating Temp. Range 0 Degrees to 130 Degrees C, Body Material Polycarbonate, Diameter 12 mm, Length 165 mm, Cable Length 1 m, Connector BNC, Phono, Amplifier Not Applicable, For Use With Oakton(R) 200 Series Meters, Standards CE, Shelf Life Not Applicable, Reference Polymer-Gel - 3.3 Mol/L Kcl, Junction Double, Electrolyte 3.3 mol/L KCl, Gel, Recommended Use pH Measurements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.